Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnifier, Single Lens

3.00 (2)
Material (lens)
Glass
Type
Linen tester magnifier
...see all>
Product Options
ADD TO CART
Lens Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Scale Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Scale Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 times 15 24x37x34 1 mm (measuring range: 10 mm) 16 1PC 1 I-C10 35263365 31.99 SGD
In stock
[Y]8 X 21 [Y]32 x 44 x 41 1 mm (measuring range: 15 mm) 28 1PC 1 I-C8 35263374 34.99 SGD
In stock
6 times 31 39x52x50 1 mm (measuring range: 25 mm) 43 1PC 1 I-C6 35263383 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Look at the fabric weave organization
2
From Japan
On 2016-02-08 08:28:06
I wanted something with a high magnification, but it was too small and usability was not very good. It was a bit difficult to focus.
This review is about item#35263365.
Print verification work
4
From Japan
On 2011-07-04 12:22:15
Small slippage became easier to see. It is a commodity worth more than the price. However, since the loupe itself is small, it may be inconvenient for this one magnifier ....
This review is about item#35263365.

Related Products