Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Loupe with Needle

Material (lens)
Glass
Lens Magnification
6 times
Lens Diameter (phi mm)
31
Main Part Dimension (mm)
39x56x50
Scale
1mm (measurement range 25mm), with needle
Type
Loupe seen needle with stripes
Weight (g)
52
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 I-C11 35263426 73.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products