Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Fringe Eye Loupe (Double Lens)

Material (lens)
Glass
Lens Magnification
Four times
Lens Diameter (phi mm)
50
Main Part Dimension (mm)
67x85x95
Scale
2mm (measuring range 50mm)
Weight (g)
145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 I-CW60N 35263435 219.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products