Buy more than* S$200* and get FREE SHIPPING

Drill Chuck

1.00 (1)
Compatible Tool
STRAIGHT BIT HEX 6.35 / STRAIGHT BIT ROUND phi 1-phi 6.5 / CARDBOARD WITH BIT 6.35
Dimension D (phi mm)
1 to 6.5
Dimensions L (mm)
77 (Size until the stepped part 13)
Type
For single action Chuck
Compatible
EZ7410LA1S-B, EZ7410LA1S-R, EZ7410LA1S-A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9HX408 35264144 27.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Through portable drilling tap
1
From Japan
On 2014-08-07 14:22:03
No longer can use will be broken screw from hexagonal shaft portion root at the second day use I was not found I tried looking for a replacement part Now it has now become a paperweight on the desk Than it multiplied by the excessive load? It might do so once been asked Why not good at even if there is at least prepared about replacement parts
This review is about item#35264144.

Related Products