Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 12V Single

5.00 (1)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Compatible Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Honda (motorcycles) T13 W2.1x9.5d 15 Single ball Clear 1Box(10PC) 1 WB425 34555814 13.99 SGD
In stock
Honda Kawasaki (motorcycles) T7 W2x4.6d 3 Single bulb Clear 1Box(10PC) 1 WB371 05840274 -
Discontinued
[x]
Honda (Jazz) T13 W2.1x9.5d 8 Single sphere Transparent 1Box(10PC) 1 WB423 05840152 20.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for repairing my bike.
5
From Japan
On 2016-06-22 18:58:17
I am satisfied with the product. The price is somewhat cheaper than the parts merchant.
This review is about item#05840152.

Related Products