Buy more than* S$200* and get FREE SHIPPING

Double Bulb S25/BAY15d 12V

5.00 (3)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Type
Double ball
...see all>
Product Options
ADD TO CART
Rated Power (W) Color Compatible Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Color Compatible Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41412 Clear Honda Stop/Tail, cornering, turn signal lamp 1Box(10PC) 1 A4873 10985265 18.99 SGD
In stock
2013/10/05 Clear - Stop/Tail, cornering, turn signal lamp 1Box(10PC) 1 A4869 34555771 25.99 SGD
Shipped after 2018-01-23
27/8 Transparent - Kawasaki (MotorCycle) 1Box(10PC) 1 A4880 34555787 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tail ball change of motorcycle
5
From Japan
On 2017-10-10 16:29:13
There are many manufacturers, but I should not do this.
This review is about item#10985265.
Repair item
5
From Japan
On 2014-12-10 09:04:27
It is safe because it is a manufacturer.
This review is about item#10985265.
Lamp replacement
5
From Japan
On 2013-07-10 14:55:31
I thought that this price is very affordable with 10 pieces in brand goods. I think that I will use it next time as well.
This review is about item#34555771.

Related Products