Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap-In Valve

4.70 (122)
Caution
Packing is not included.
Maximum Working Pressure (kPa)
450
Width (phi mm)
19/15
Type
General core
Application
For motorcycle
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Compatible Rim holes (mm) Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Compatible Rim holes (mm) Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62.4 Gum phi11.5 No.9100 (core) / C (cap) 1Bag(100PC) 1 PVR-70 32987631 539.99 SGD
Shipped after 2018-06-25
33 Rubber phi 11.5 No.9100(core) /C (cap) 1Bag(100PC) 1 TR-412 10322584 86.99 SGD
In stock
33 Rubber phi 11.5 No.9100(core) /C (cap) 1Bag(4PC) 1 TR-412-4 10923586 4.99 SGD
In stock
62.4 Rubber phi 11.5 No.9100(core) /C (cap) 1Bag(4PC) 1 PVR-70-4 32987656 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 101
4 star 11
3 star 7
2 star 1
1 star 2
Review Rating: 4.70
122 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-06-02 18:38:15
I can not think of anything other than PACIFIC. Here we enter four and the price is GOOD! !
This review is about item#10923586.
For cart wheel
5
From Japan
On 2018-05-21 11:15:30
Because of the short type, it is easy to use for small diameter wheels
This review is about item#10923586.
Motorcycle Maintenance
5
From Japan
On 2018-04-26 19:51:00
Because valves are replaced every tire change, this price is enough. There has never been a problem in the middle.
This review is about item#10923586.
Used for ATV tire change
5
From Japan
On 2018-04-18 15:28:04
It is necessary compulsory at the time of tire change, and this has also been exchanged, short type is not disturbing and I like it, I will also buy next time.
This review is about item#10923586.
Tire change
5
From Japan
On 2018-04-16 21:45:54
It is a short type for 2 wheels, but it is used for 4 wheels. As this size can not be found in other manufacturer's products, it can not be compared such as durability, but it is short but expensive to worry about. I think that it is a matter of production volume.
This review is about item#10923586.
When replacing the tire of the scooter.
1
From Japan
On 2018-03-28 15:13:19
It was disappointing that the tire was canceled as it was planned to order and tire together with the tires.
This review is about item#10923586.
When exchanging a tire of a motorcycle
5
From Japan
On 2018-03-13 09:04:29
Although there is no thing that can not be used for four wheel vehicles, since the length becomes an obstacle with a small diameter wheel etc., it is easier to use a shorter guy for bikes. I exchange it at the same time when exchanging tires. Useless trouble can be avoided. Both the price and the function are not complaining.
This review is about item#10923586.
Tire exchange
5
From Japan
On 2018-03-04 17:39:35
It is cheap and good for one set. I would like to purchase again next time.
This review is about item#10923586.
Address 125 Front tire replacement
5
From Japan
On 2018-01-07 20:24:26
The most reliable domestic product, Pacific Industrial PACIFIC 4 pieces 299 yen. We exchange at the same time when exchanging tires. I can not buy it elsewhere. I really appreciate Monotaro. I would appreciate it if there are two entries if you let me dare say.
This review is about item#10923586.
I exchange it at the same time when exchanging tires
5
From Japan
On 2017-11-20 08:28:10
Because cost is easy, I change every time when replacing the tire. It is reasonable because it is easy to use to some extent
This review is about item#10923586.

Related Products