Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Snap-In Valve

4.54 (61)
Compatible Rim holes (mm)
phi 11.5
Width (phi mm)
19/15
Material
Rubber
Application
For motorcycle
...see all>
Product Options
ADD TO CART
Specification Part Number Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Part Number Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- No.9200 (core) Heat-resistant core 33 1Bag(4PC) 1 TR-412 36557656 3.99 SGD
In stock
- No.9100 (core) General core 63.4 1Bag(4PC) 1 PVR-70 36557771 11.99 SGD
In stock
- No.9200 (core) Heat-resistant core 33 1Bag(100PC) 1 TR-412 32987586 65.99 SGD
In stock
With cover No.9200 (core) Heat-resistant core 33 1Bag(100PC) 1 TR-412AC 32987595 119.99 SGD
In stock
- No.9100 (core) General core 63.4 1Bag(100PC) 1 PVR-70 32987613 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 11
3 star 7
2 star 1
1 star 0
Review Rating: 4.54
61 Customer Reviews
The reviews are automatic translation.
As a tire's air valve
5
From Japan
On 2018-03-11 18:54:14
Although it is made slightly shorter than the general ones, I think that there is no problem, especially if there is no problem, price is one third of the manufacturer's product, if it is exchanged every tire change, durability etc is no problem.
This review is about item#36557656.
Used when exchanging the original tire
5
From Japan
On 2018-03-06 14:53:45
It arrived quickly at a low price, it was able to be mounted without problem with genuine equivalent dimensions. There was no leakage and there was no problem in use.
This review is about item#36557656.
Tire change of motorcycle
5
From Japan
On 2018-01-13 17:24:14
It is cheap and easy to use. It is easy to do when putting in air as it is short.
This review is about item#36557656.
During tire change
5
From Japan
On 2017-12-02 08:45:25
It is very short and looks good on the bike 12 inch wheel. It was originally short, but it is even shorter. Besides, it is very easy to enter with a Phillips screwdriver. The other was weighting the valve. Since there are several bikes, I am handy when exchanging tires.
This review is about item#36557656.
It is used for 125CC (two types of mopeds) below.
5
From Japan
On 2017-11-28 18:46:57
Replace the valve with service (free) when replacing the 10 - 12 - inch scooter tire. In air pressure adjustment with a direct valve, cracking accompanying deterioration of rubber will occur, so we will consider replacing it.
This review is about item#36557771.
Regular replacement of valves
5
From Japan
On 2017-10-21 10:45:57
It is repeat purchase. Because it is a consumable item, the price is also cheap and saved.
This review is about item#32987586.
When replacing the tire.
4
From Japan
On 2017-08-30 00:53:02
This price is cheap with 4 pieces entered! Durability is now confirmed.
This review is about item#36557656.
Tire change of moped scooter
5
From Japan
On 2017-06-28 18:13:58
I am sure to replace the original scooter by adding one time when replacing the tire. Even if the tire is renewed it will be a hassle twice if the valve is deteriorated and the air leaks out. Since this price will be pleasing to customers even if we offer valve service. Incidentally, I have been repeating many times, but there was no defective item at all.
This review is about item#36557656.
Jairokiyanobi
5
From Japan
On 2017-05-23 17:20:16
I am using it on aluminum foil. It was very helpful. I also want to buy it.
This review is about item#36557656.
Tire change of original scooter
5
From Japan
On 2017-03-23 08:34:45
Always replace the valve every time tire replacement of the original scooter. Even if new tires are renewed, as the tire is torn as the neck of the valve tears off before the tire decreases ... By the way, although it is a product of a no brand, it is claim / defective item zero until now.
This review is about item#36557656.

Related Products