Buy more than* S$200* and get FREE SHIPPING

Cana Frame Loupe, Glass Lens

4.67 (3)
Material (lens)
Glass
...see all>
Product Options
ADD TO CART
Lens Diameter (phi mm) Main Part Dimension (mm) Type Weight (g) Lens Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Diameter (phi mm) Main Part Dimension (mm) Type Weight (g) Lens Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 187x77x13 Kana frame loupe 108 2.5 times 1PC 1 R-75 35264424 19.99 SGD
In stock
100 239x103x14 Kana frame loupe 240 2 times 1PC 1 R-100 35264442 28.99 SGD
In stock
90 210x90x13 Kana frame loupe 166 2.5 times 1PC 1 R-90 35264433 25.99 SGD
In stock
115 252x116x17 Kana frame loupe 283 1.8 times 1PC 1 R-115 35264451 40.99 SGD
In stock
50 131x52x10 Cana Loupe frame 49 3.5 Times 1PC 1 R-50 35264406 12.99 SGD
In stock
65 157x64x13 Cana Loupe frame 75 3 x 1PC 1 R-65 35264415 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for plant observation.
5
From Japan
On 2016-02-27 02:27:15
I am using horticulture as a hobby and I use it to observe plants in more detail. I chose a magnification of 3.5 times, I thought that the magnification would be too high before buying, 3.5 times was exactly right for plant observation. When the distance between the loupe and the eyes is changed with respect to the object, the magnification changes, so it can be used for a wide range of observation from fine observation to whole observation. Together MADE IN JAPAN is my favorite!
This review is about item#35264406.
When you ask customers to view products
5
From Japan
On 2015-03-18 08:31:31
The size was just right, it was good as it looks beautiful properly with proper size for carrying.
This review is about item#35264406.
Because of age, letters such as documents used when difficult to see.
4
From Japan
On 2013-06-18 15:26:04
It was smaller than I thought, so it is not bulky to put it in the desk drawer. Also, the magnification is good enough, so I will use it when looking at the detailed figures such as documents, so I think I can see it well because of the price. It is small, so it goes into the back so it is very nice.
This review is about item#35264406.

Related Products