Buy more than* S$200* and get FREE SHIPPING

Fresnel Magnifying Glass, Card Loupe

Material (lens)
Fresnel
...see all>
Product Options
ADD TO CART
Thickness (mm) Lens Magnification Lens Size (mm) Main Part Dimension (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Lens Magnification Lens Size (mm) Main Part Dimension (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 times 199x263 280x215 40 Plastic sheet (A4) size, soft seat 1PC 1 RF-125 35264503 15.99 SGD
Shipped after 2018-04-27
- 2 times 71x127 150x78 7 Pocketbook size, soft sheet, with case 1PC 1 RF-78 35264494 11.99 SGD
Shipped after 2018-04-27
- 3.5 times 32x79 140x38 3 Bookmark type, soft seat, with ribbon 1PC 1 RF-38 35264467 3.99 SGD
Shipped after 2018-04-27
- 3.5 times 28x85 100x47 6 Mini size, soft seat, 8cm graduated 1PC 1 RF-39 35264476 3.99 SGD
Shipped after 2018-04-27
0.5 [Y]3.5 times 43 x 80 [Y]85 x 55 3 Business card size Soft sheet Case 1PC 1 RF-47 35264485 3.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products