Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Appraisal Magnifying Glass

4.00 (1)
Accessories
Case
...see all>
Product Options
ADD TO CART
Material (lens) Lens Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lens) Lens Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass / two configuration composed 6 times 28 52x33x18 High magnification loupe 60 1PC 1 I-C103 35264537 50.99 SGD
Shipped after 2018-06-26
Glass / two configuration composed 8-fold, 15-fold 25,13 82x35x18 High magnification loupe 80 1PC 1 I-C253 35264564 72.99 SGD
In stock
Glass / two configuration composed 8 times 21 50x27x16 High magnification loupe 39 1PC 1 I-C102 35264521 41.99 SGD
In stock
Glass / 2 sheet composition 10 times 13 40x20x15 High magnification magnifying glass 22 1PC 1 I-C101 35264512 27.99 SGD
In stock
Glass / 2 sheet composition 10 X, 20 x 13, 8 57x22x16 High magnification magnifying glass 35 1PC 1 I-C251 35264555 41.99 SGD
In stock
White glass Three-ply 3, 4, 5 x, 10 x 20 51x28x17 High magnification magnifying glass 38 1PC 1 I-C345 35264546 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of soldering condition of mounting board
4
From Japan
On 2015-03-22 02:18:54
The 10x lens was very easy to use and good, but the 20x lens is small and cumbersome. Because it might be impossible with a portable compact size, I felt that the single specification of 10 times and 20 times might be better without being greedy
This review is about item#35264555.

Related Products