Buy more than* S$200* and get FREE SHIPPING

Appraising Loupe With Led Light

3.00 (1)
Material (lens)
Glass
Lens Magnification
10 times
Light Source
LED light
Lens Diameter (phi mm)
16
Main Part Dimension (mm)
31x65x20
Power
LR-1130x2
Type
Appraising glass with LED
Weight (g)
48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 I-DO10 35264661 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Check for watch glass scratches, dials in the clock, hands etc.
3
From Japan
On 2014-09-01 21:53:32
Although the magnification is satisfactory, the button battery is exhausted and the thread of the lid is soft so that the thread does not have the frequency of battery replacement. I was also worried about Balinese case. The contact of the switch also gets worse every time you change the battery, and now you can not use the LED.
This review is about item#35264661.

Related Products