Buy more than* S$200* and get FREE SHIPPING

Stand Loupe

Material (lens)
Bifocal acrylic (anti-scratch coat)
Lens Magnification
2 times / 4 times Kodama
Lens Diameter (phi mm)
100
Main Part Dimension (mm)
230 (arm), phi120 (pedestal)
Type
Free neck
Weight (g)
390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-501 35264774 76.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products