Buy more than* S$200* and get FREE SHIPPING

Stand Magnifier, Clip Type

1.00 (1)
Material (lens)
Acrylic double-focus (scratch resistant coating)
Lens Magnification
[Y]2 X / 4 X small
Lens Diameter (phi mm)
100
Main Part Dimension (mm)
[Y]230 (Arm) / approx. 30 width (clamp)
Type
Clip type
Weight (g)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-500 35264932 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Train model making
1
From Japan
On 2014-02-21 14:06:50
It is convenient because the arm can be freely bent, but the clip is a little weak and the bending arm is a chutch, so when you change the angle of the loupe or touch the magnifier, the loupe sways and it is hard to see enlarged images. It is not good for your eyes if you do not stop blurring. The high magnification portion in the lens is not on the front side of the whole lens but on the far side, so it is inconvenient. Price is high for lighting free.
This review is about item#35264932.

Related Products