Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stand Magnifier, Clamping Type

Material (lens)
Bifocal acrylic (anti-scratch coat)
Lens Magnification
1.8 times / 3.5 times Kodama
Lens Size (mm)
100x145
Main Part Dimension (mm)
500 (arm) / width about 60 (clamp)
Type
Clamp
Weight (g)
750
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-110 35264941 179.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products