Buy more than* S$200* and get FREE SHIPPING

Stand Magnifier, with LED Light

5.00 (1)
Type
LED light
...see all>
Product Options
ADD TO CART
Material (lens) Lens Magnification Light Source Lens Diameter (phi mm) Main Part Dimension (mm) Power Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lens) Lens Magnification Light Source Lens Diameter (phi mm) Main Part Dimension (mm) Power Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic (scratch-resistant coat) 2 times LED Light (6 balls) 130 - AC Adapter 1800 1PC 1 RX-120 35264966 289.99 SGD
In stock
Acrylic (scratch-resistant coat) 1.5 times LED Light (6 balls) 130 - AC Adapter 1700 1PC 1 RX-135 35264975 -
Discontinued
[x]
Glass 2.5 x LED light (1 ball) 100 [Y]240 (arm) CR2016x2 840 1PC 1 RX-100 35264957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for detailed work
5
From Japan
On 2015-06-26 11:57:20
It is very useful when you can work with both hands and delicate work. It is also GOOD with LED lighting !!
This review is about item#35264957.

Related Products