Buy more than* S$200* and get FREE SHIPPING

Glasses For Loupe, Binocular

4.00 (1)
Caution
Glasses not included.Cannot be used with no glasses., Glasses not included.Cannot be used with no glasses.
Material (lens)
Acrylic
Lens Size (mm)
74x28
Main Part Dimension (mm)
99x74x22
Weight (g)
21
...see all>
Product Options
ADD TO CART
Accessories Lens Magnification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Lens Magnification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5 times Glasses loupe (binocular) 1PC 1 LH-34 35264984 48.99 SGD
In stock
Lens 3 types 1.5, 2.5, 3.5 Times Loupe for glasses (binocular) 1PC 1 LH-48 35264993 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Condition check of jewelry polishing
4
From Japan
On 2016-05-19 12:27:11
GOOD is attached to eyeglasses and can jump up when not in use. Until now it was troublesome to remove and attach glasses type loupe on glasses, but if this is the case it will be easy to do.
This review is about item#35264993.

Related Products