Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

3.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Usage Time (min)
60
Discharge Water Volume (L/h)
280
Power Supply Frequency (Hz)
50/60 shared
Power Cord (m)
5
Regullar Discharge Pressure (MPa)
6
Body Weight (kg)
5.1
Dimensions (Length L x Width W x Height H) (mm)
365x154x252
Power Consumption (W)
1000
Power (V)
100
Accessories
Trigger gun, 4m high pressure hose, one jet nozzle, detergent suction hose, hose coupling side, body-side coupling
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K2.010 35265203 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Cleaning equipment
3
From Japan
On 2015-04-30 19:39:25
Although it can be evaluated as compact, it is a drawback that the power is insufficient and the nozzle can not be adjusted.
This review is about item#35265203.
Motorcycle cleaning
4
From Japan
On 2014-07-13 10:19:31
It is easy to use because there is not too much power in a good meaning for the purpose. The one used before was too strong, sometimes it cuts if it hits directly on rubber parts. I think that it is enough for washing cars and motorcycles
This review is about item#35265203.
Used for cleaning the factory
4
From Japan
On 2014-04-15 15:53:34
It is lightweight and easy to carry and can be used enough to clean the inside of the factory. The rest is how far the durability is. Because the price is cheap, it will be good if you have 3 weeks on weekly use.
This review is about item#35265203.
Cleaning around the track's foot
3
From Japan
On 2013-04-13 14:23:48
I hope the pressure of washing is not good and the performance indication is ranked or it is understood by numerical value.
This review is about item#35265203.

Related Products