Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Usage Time (min)
60
Discharge Water Volume (L/h)
310
Power Supply Frequency (Hz)
50/60 shared use
Power Cord (m)
5
Regullar Discharge Pressure (MPa)
2-7 (Adjustable)
Body Weight (kg)
6.5
Dimensions (Length L x Width W x Height H) (mm)
328x258x661
Power Consumption (W)
1250
Power (V)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K2.360 35265212 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car wash of the company car
5
From Japan
On 2013-07-16 14:47:51
I purchased a beautiful love of the president instruction. Until now, we have car wash in a normally out the water in the hose from the tap, because since the water pressure than I thought a strong body made to clean Very it has survived. After the work is completed, it rules that can not be leaving and not the car wash there, but was able to shorten also leaving time thanks you purchased this high-pressure car wash.
This review is about item#35265212.

Related Products