Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Steam Cleaner

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heating Time
About 6 minitues.
Boiler Tank Heating Temperature (degree C)
139
Power Supply Frequency (Hz)
50/60 shared use
Continuous Opreration Time (min)
About 30
DisCharge Pressure (MPa)
0.32 (Steam)
Power Cord (m)
4
Body Weight (kg)
3
Dimensions (Length L x Width W x Height H) (mm)
380x254x260
Tank Capacity (L)
1
Power Consumption (W)
1500
Power (V)
100
Accessories
Two extension pipe, nozzle head, floor nozzle, brush, floor nozzle cross
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC1020 35265221 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mite extermination, the bathroom tile joints cleaning, whatnot.
5
From Japan
On 2013-05-28 14:06:55
Steam iron to tick extermination and I saw on the net is that it is valid, but there from 4-5 thousand yen was searching I think if it is more of a steam cleaner must have more good, loving Germany I without hesitation I bought a Karcher. Futon has dried immediately by applying a good morning steam weather because you naturally wet steam, is recommended for tick extermination.
This review is about item#35265221.
Cleaning machine
4
From Japan
On 2013-04-05 17:12:08
Relatively easy to use has generally satisfied. Toshimashite improvements, and that I want to increase the capacity of the water tank, the power cord is that I want you to take-up.
This review is about item#35265221.
Use to thaw such as ice marked with cooler failure location such as a freezer maintenance.
4
From Japan
On 2012-11-22 21:04:28
And start-up time required of the relatively short, with the amount of decent content (water storage tank capacity), was functionally think are balanced. Than buying a single a big thing of the tank capacity in the expensive other models, work is better to use alternately two aligned this efficiency is good, the price is better to buy two cheap is happy.
This review is about item#35265221.

Related Products