Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alcohol Checker

3.32 (19)
2015 Trusco Published Pages
4 2267
Detecting Gas
Alcohol gas in the breath, Exhalation in alcohol
AS ONE Part Number
1-5049-01, 1-5049-01
Detection Range
0.00-1.00(mg/L), 0.00 - 1.00(mg/L)
Power
AAA alkaline batteries 2 (sold separately), Two AAA alkaline batteries (sold seperately)
Weight (g)
50, 50
Dimension (mm)
37x20x102, 37x20x102
TRUSCO Part Number
375-0248, 375-0248
Specification
Auto-off / battery exchange display function, Auto off Battery replacement display function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ALC-D1 35265237 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 4
2 star 3
1 star 2
Review Rating: 3.32
19 Customer Reviews
The reviews are automatic translation.
Alcohol checker
3
From Japan
On 2018-04-03 15:08:43
Alcohol checker It is surprisingly good. However, 1 second 1 second is long.
This review is about item#35265237.
Driver alcohol portable
3
From Japan
On 2018-03-26 08:06:44
It is a product that it is easy to bring to drivers with portable low-cost while alcohol problem is being troubled.
This review is about item#35265237.
Goods issue
4
From Japan
On 2017-11-27 11:17:37
It takes about 15 seconds for the machine to start up. Sometimes I feel a bit irritated in the busy time of the morning. I think that performance is not mistaken.
This review is about item#35265237.
Operation check
4
From Japan
On 2017-06-12 14:30:53
I think it would be nice to have it for years to use effectively.
This review is about item#35265237.
Used before driving
4
From Japan
On 2017-04-21 14:47:11
Very light, easy to use, convenient and very useful.
This review is about item#35265237.
Alcohol check before operation
2
From Japan
On 2017-03-11 17:17:34
There was a certain reaction when I measured it when I drank. Is it because the mouth smells even if alcohol is completely dislodged?
This review is about item#35265237.
Check before operation
1
From Japan
On 2017-01-27 07:35:29
It takes too much startup time as other people have written. It becomes a matrix when using multiple people continuously. As for the start time, I think that it is a matter to be described in the item description if it is on the specification. It is cheap and bad.
When calling
2
From Japan
On 2016-06-02 14:37:18
The startup after turning on the power is slow. What is 18 seconds start? Besides, it took more than 1 second to count, so it's more than 18 seconds to start. I bought five and lost it.
This review is about item#35265237.
Before heading to construction site
4
From Japan
On 2016-04-19 15:09:23
Easy to operate and easy to operate
This review is about item#35265237.
Cabin crew
4
From Japan
On 2015-11-09 15:55:41
There is no problem with the performance function of the product. Cheap to be good. However, it takes time to count down.
This review is about item#35265237.

Related Products