Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Bags (gull Pack) (Blue)

Heat-Resistant Temperature (deg C)
110
Material
LDPE (low density polyethylene)
...see all>
Product Options
ADD TO CART
Thickness (mm) AS ONE Part Number Capacity (L) Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) AS ONE Part Number Capacity (L) Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-4207-02 70 In (70L) 800x900 1Bag(10Sheet) 1 M 33244084 25.99 SGD
Shipped after 2018-06-26
- 1-4207-03 90 Large (90L) 900x1000 1Bag(10Sheet) 1 L 33244093 27.99 SGD
Shipped after 2018-06-26
0.03 1-4207-01 45 Small (45L) 650x800 1Bag(10Sheet) 1 Small 33244075 3.99 SGD
In stock
ADD TO CART

Related Products