Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Water Volume Discharged (l/min)
Bar Abul nozzle during installation / 5.0 turbo nozzle when mounting / 6.0
High Pressure Hose (m)
10
Maximum Discharge Pressure (MPa [kgf/cm2])
Bar Abul nozzle during installation / 7.5 [76.5] turbo nozzle during installation / 6.5 [66.3]
Cord Length (m)
5 (2 core)
Power (V)
Single-phase 100
Weight (kg)
4.5
TRUSCO Part Number
377-9866
Accessories
Variable nozzle, turbo nozzle, detergent bottle nozzle, Torigagan, high-pressure hose (10m), one-touch joint, nozzle cleaner pin, wrench (opposite side 17mm), water supply connector, water hose (3m), hose bands, accessories holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FAW80SA 35265876 259.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Since it is used everyday, the frequency is once a day and a short time, so carry (move)
3
From Japan
On 2015-06-28 16:33:27
It is lightweight, compact and power satisfactory. Ideal for carrying.
This review is about item#35265876.

Related Products