Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Water Volume Discharged (l/min)
Bar Abul nozzle during installation / 5.0 turbo nozzle when mounting / 6.0
High Pressure Hose (m)
12
Maximum Discharge Pressure (MPa [kgf/cm2])
Bar Abul nozzle during installation / 7.5 [76.5] turbo nozzle during installation / 6.5 [66.3]
Cord Length (m)
5 (2 core)
Power (V)
Single-phase 100
Weight (kg)
4.5
TRUSCO Part Number
377-9882
Accessories
Variable nozzle (pressure adjustment with), turbo nozzle, detergent bottle nozzle, Torigagan, high pressure hose (12m), one-touch joint, nozzle cleaner pin, wrench (opposite side 17mm), water supply connector, water hose (3m), hose bands, accessories holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FAW85SA 35265885 218.35 SGD
In stock
ADD TO CART

Related Products