Buy more than* S$200* and get FREE SHIPPING

Single Phase Motor Condenser Starting Type, Open Drip Proof Type Motor

4.73 (26)
Installation Location
(Ambient conditions) Indoor
Heat Resistance Class
E
Dimension G(mm)
3.2
Humidity (%RH)
(Ambient conditions) 90 or less
Protection Structure
IP22
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimensions C (mm) Dimensions Z2(mm) Dimensions L (mm) Dimensions B (mm) Dimensions Z1(mm) Mounting Method Dimension Q(mm) Dimensions E (mm) Output (W) Dimension K(mm) Dimension D (phi mm) Dimensions QR (mm) Weight (kg) Quantitiy Dimensions CW (mm) Dimension S (mm) Dimensions XB (mm) Frame Number Dimensions H1 (mm) Dimensions H2(mm) Dimensions J (mm) Dimension F (mm) Starting Method Dimensions N (mm) Dimensions QK (mm) Dimensions A (mm) Paint Color Dimensions M (mm) Temperature (deg C) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Outer Cover Structure Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimensions C (mm) Dimensions Z2(mm) Dimensions L (mm) Dimensions B (mm) Dimensions Z1(mm) Mounting Method Dimension Q(mm) Dimensions E (mm) Output (W) Dimension K(mm) Dimension D (phi mm) Dimensions QR (mm) Weight (kg) Quantitiy Dimensions CW (mm) Dimension S (mm) Dimensions XB (mm) Frame Number Dimensions H1 (mm) Dimensions H2(mm) Dimensions J (mm) Dimension F (mm) Starting Method Dimensions N (mm) Dimensions QK (mm) Dimensions A (mm) Paint Color Dimensions M (mm) Temperature (deg C) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Outer Cover Structure Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 71(0 to -0.5) 26 216 - 7 Fixed gear 30 56 200 - 131 - 7.2 (Interfering) 4pcs 85 14(Sh6) 45 71 137 - - 45 Self-starting condenser 110 27 96 Regal gray (Mansel 8.9Y5.1/0.3) 150 (Ambient-conditions)-20 to 40 - Continuation 1 - Release-proof type 100/110 1PC 1 EFOU-KR 200W 35265912 149.99 SGD
Shipped after 2018-01-22
140 80(0 to -0.5) 25 256 97 10 Fixed gear 40 62.5 400 25 144.5 0.3 11.6 (Interference)6 pieces 79 16(Sj6) 50 80 152.5 169.5 35 50 Self-starting condenser 125 - 116 Regal gray (Mansel 8.9Y5.1/0.3) 160 (Ambient-conditions)-20 to 40 5 Continuation 3 5 #NAME? 100/110, 200/220 1PC 1 EFOUP-KR 400W 35265946 289.99 SGD
Shipped after 2018-01-22
120 71(0 to -0.5) 26 236 - 7 Fixed gear 30 56 300 - 131 - 9.1 (Interfering) 4pcs 85 14(Sh6) 45 71 137 - - 45 Self-starting condenser 110 27 116 Regal gray (Mansel 8.9Y5.1/0.3) 150 (Ambient-conditions)-20 to 40 - Continuation 1 - Release-proof type 100/110 1PC 1 EFOU-KR 300W 35265937 199.99 SGD
Shipped after 2018-01-22
120 71(0 to -0.5) 26 226 - 7 Fixed leg 30 56 250 - 131 - 8.2 (Lead) four 85 14(Sh6) 45 71 137 - - 45 Capacitor-initiated 110 27 106 Rigerugure (Munsell 8.9Y5.1/0.3) 150 (Ambient conditions) -20 to 40 - Series 1 - Open drip-proof 100/110 1PC 1 EFOU-KR 250W 35265921 169.99 SGD
Shipped after 2018-01-22
120 71(0 to -0.5) 26 206 - 7 Fixedlegs 30 56 100 - 131 - 6 (Lead-out) 4 80 14(Sh6) 45 71 137 - - 45 Capacitor-initiated 110 27 86 Rigerugure (Munsell 8.9Y5.1 / 0.3) 150 (Ambient conditions) -20 to 40 - Continuity 1 - Opendrip-prooftype 100/110 1PC 1 EFOU-KR 100W 35265903 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Power source of wet diamond cutting machine
1
From Japan
On 2017-09-21 16:39:12
It is vulnerable to overload, the capacitor is punctured and the coil is burned out. To date, it is necessary to take measures such as temperature fuse to discard four units and protect the overload.
This review is about item#35265937.
The motor of the tap machine became useless and replaced.
5
From Japan
On 2017-09-04 19:40:51
I was worried whether the mounting holes would fit, but it was saved because it was perfect.
This review is about item#35265912.
Repair of agricultural equipment
3
From Japan
On 2017-07-08 08:22:49
It is a replacement for a broken motor. It was much cheaper to purchase than cheaper local agricultural material store than local repairman cheaper than home center.
This review is about item#35265912.
Used as an external power source for test of a modified generator
5
From Japan
On 2017-05-03 20:25:38
I was using 150 W but changed to that machine because there was a fever due to capacity shortage. It is a Hitachi motor indeed. The sound is also quiet and very satisfied. Also the direction of wiring in the direction of rotation was kindly described and it was saved.
This review is about item#35265921.
I will make a buff.
5
From Japan
On 2017-03-04 01:59:37
100v use, small size light weight reasonable rotation number batch! There is no improvement point?
This review is about item#35265937.
Ventilation fan motor change
5
From Japan
On 2016-11-29 17:37:32
I purchased it because the same thing was attached. The price is also satisfying.
This review is about item#35265946.
Machine maintenance Motor change
5
From Japan
On 2016-08-15 16:49:52
What was attached to before was the Mitsubishi motor. It was also good at Hitachi.
This review is about item#35265903.
As a power of a packaging machine
5
From Japan
On 2016-08-13 00:15:18
It was a genuine motor of a packaging machine. It was much cheaper than the trading company's estimate and it was very helpful.
This review is about item#35265937.
For replacement
4
From Japan
On 2016-07-30 08:22:06
Although it is an exchange with a defect of the motor attached to the equipment using Toshiba Motor, Toshiba made this Hitachi's motor which is almost the same in rating and dimensions because there is no production stop substitute. Although the installation size of the base was slightly different, it was possible to install with a little cutting the hole.
This review is about item#35265946.
As a gear pump motor
5
From Japan
On 2016-06-01 15:08:47
Previously, I used other companies' motors, but due to the wear of the bearings on the gear pump side, I burned the motor. We delivered it the next day with quick response. Motor is perfect for power, sound is quiet and work efficiency is going to rise as well.
This review is about item#35265912.

Related Products