Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single Phase Motor Condenser Starting Type, Full Open Type Motor

4.75 (4)
Installation Location
(Ambient conditions) Indoor
Heat Resistance Class
E
Dimension G(mm)
3.2
Humidity (%RH)
(Ambient conditions) 90 or less
Protection Structure
IP42
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimensions H2(mm) Dimensions J (mm) Dimension F (mm) Starting Method Dimensions N (mm) Dimensions QK (mm) Dimensions A (mm) Paint Color Dimensions M (mm) Temperature (deg C) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Outer Cover Structure Voltage (V) Dimension r (mm) Dimensions C (mm) Dimensions Z2(mm) Dimensions L (mm) Dimensions B (mm) Dimensions Z1(mm) Mounting Method Dimension Q(mm) Dimensions E (mm) Output (W) Dimension K(mm) Dimension D (phi mm) Dimensions QR (mm) Weight (kg) Quantitiy Dimensions CW (mm) Dimension S (mm) Dimensions XB (mm) Frame Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimensions H2(mm) Dimensions J (mm) Dimension F (mm) Starting Method Dimensions N (mm) Dimensions QK (mm) Dimensions A (mm) Paint Color Dimensions M (mm) Temperature (deg C) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Outer Cover Structure Voltage (V) Dimension r (mm) Dimensions C (mm) Dimensions Z2(mm) Dimensions L (mm) Dimensions B (mm) Dimensions Z1(mm) Mounting Method Dimension Q(mm) Dimensions E (mm) Output (W) Dimension K(mm) Dimension D (phi mm) Dimensions QR (mm) Weight (kg) Quantitiy Dimensions CW (mm) Dimension S (mm) Dimensions XB (mm) Frame Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
145 137 - 45 Self-starting condenser 110 27 132 Regal gray (Mansel 8.9Y5.1/0.3) 150 (Ambient-conditions)-20 to 40 - Continuation 1 - Totally closed indoor-type fan 100/110 120 71(0 to -0.5) 26 252 - 7 Fixed gear 30 56 200 - 147 - 8.7 (Interfering) 4pcs 85 14 45 71 1PC 1 TFO-KR 200W 35265955 169.99 SGD
In stock
145 142 - 45 Self-starting condenser 110 27 142 Regal gray (Mansel 8.9Y5.1/0.3) 160 (Ambient-conditions)-20 to 40 - Continuation 1 - Totally closed indoor-type fan 100/110 120 71(0 to -0.5) 26 262 - 7 Fixed gear 30 56 300 - 147 - 10.1 (Interfering) 4pcs 89 14 45 71 1PC 1 TFO-KR 300W 35265964 229.99 SGD
Shipped after 2018-06-07
161.5 169.5 35 50 Capacitor-initiated 125 - 149 Rigerugure (Munsell 8.9Y5.1/0.3) 160 (Ambient conditions) -20 to 40 5 Series 3 5 All closed fan type indoor motor 100/110, 200/220 140 80(0 to -0.5) 25 289 97 10 Fixed leg 40 62.5 400 25 163 1 12.6 (Lead): 6 79 16 50 80 1PC 1 TFO-KR 400W 35265973 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replace old equipment
5
From Japan
On 2018-01-31 08:27:52
Especially it was able to be used without problems. I think whether the quality of the product has also improved.
This review is about item#35265973.
Machine maintenance
4
From Japan
On 2016-06-08 16:27:52
no problem
This review is about item#35265973.
Power source of machine tool
5
From Japan
On 2014-08-21 18:11:34
I started to feel insecure with the conventional 250 w motor, so I purchased 400 w products and replaced them. Since horsepower has increased, it became a bottomless sound, but it is good to use as much as you worry about, without increasing the noise.
This review is about item#35265973.
Tabletop drilling machine for woodworking
5
From Japan
On 2014-03-01 18:45:47
I bought it by replacing the motor of the benchtop drill machine that became sick. Because it is totally closed type it seems to be strong against dust and is satisfied with price. It took a lot of time for wiring (because there are four wires even in single phase), but switching was easy and power up to 300 W was also possible. Since I was waiting for about two weeks at double price so far, I am satisfied because I could repair it too smoothly.
This review is about item#35265964.

Related Products