Buy more than* S$200* and get FREE SHIPPING

Single Phase Motor Phase Split Starting Type, Open Drip Proof Type Motor

4.65 (31)
Dimensions QK (mm)
27
Dimensions XB (mm)
45
Dimension U(mm)
1
Dimension r (mm)
120
Dimension Q(mm)
30
Dimension G(mm)
3.2
Dimensions N (mm)
110
Dimensions M (mm)
150
Dimensions E (mm)
56
Dimension F (mm)
45
Dimension H (mm)
137
Frame Number
71
...see all>
Product Options
ADD TO CART
Output (W) Quantitiy Dimensions z1 (mm) Weight (kg) Humidity (%RH) Protection System Installation Location Dimension D (phi mm) Heat Resistance Class Outer Cover Structure Dimension S (mm) Dimensions C (mm) Dimensions Z2(mm) Dimensions D (mm) Dimensions Z1(mm) Temperature (deg C) Dimensions A (mm) Rating Compatible Standard Starting Method Protection Structure Voltage (V) Paint Color Mounting Method Dimensions L (mm) Number of Poles Dimensions z2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output (W) Quantitiy Dimensions z1 (mm) Weight (kg) Humidity (%RH) Protection System Installation Location Dimension D (phi mm) Heat Resistance Class Outer Cover Structure Dimension S (mm) Dimensions C (mm) Dimensions Z2(mm) Dimensions D (mm) Dimensions Z1(mm) Temperature (deg C) Dimensions A (mm) Rating Compatible Standard Starting Method Protection Structure Voltage (V) Paint Color Mounting Method Dimensions L (mm) Number of Poles Dimensions z2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 (Interfering) 4pcs - 7.8 (Ambient conditions) 90 or less - (Ambient conditions) Indoor 131 E Release-proof type 14 (Tolerance h6) 71(0 to -0.5) 26 - 7 (Ambient-conditions)-20 to 40 106 Continuation - Self-starting split phase IP22 100 (50Hz), 100/110 (60Hz) Regal gray (Mansel 8.9Y5.1/0.3) Fixed gear 226 4 - 1PC 1 EFOU-KT 250W 35266007 139.99 SGD
Shipped after 2018-05-28
200 (Lead) four - 6.4 (Ambient conditions) 90 or less - (Ambient conditions) Indoor 131 E Open drip-proof 14 (tolerance h6) 71(0 to -0.5) 26 - 7 (Ambient conditions) -20 to 40 91 Series - Split-phase-initiated IP22 100 (50Hz), 100/110 (60Hz) Rigerugure (Munsell 8.9Y5.1/0.3) Fixed leg 211 4 - 1PC 1 EFOU-KT 200W 35265991 119.99 SGD
Shipped after 2018-05-28
100 (Lead) four - 5 (Ambient conditions) 90 or less - (Ambient conditions) Indoor 131 E Open drip-proof 14 (tolerance h6) 71(0 to -0.5) 26 - 7 (Ambient conditions) -20 to 40 76 Series - Split-phase-initiated IP22 100 (50Hz), 100/110 (60Hz) Rigerugure (Munsell 8.9Y5.1/0.3) Fixed leg 196 4 - 1PC 1 EFOU-KT 100W 35265982 109.99 SGD
Shipped after 2018-05-28
200 - 7 6.4 - IP22 - - 120(E) - - 71(0--0.5) - 131 - - 91 - JIS C4203,JEC-2137-2000 - - 100(50Hz),100/110(60Hz) - - 211 2 26 1pc 1 EFOU-KT 2P 200W 01047183 159.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.65
31 Customer Reviews
The reviews are automatic translation.
Business shaker ice machine
5
From Japan
On 2018-05-11 19:45:06
It is easy to understand user's manual and wiring diagram and I am very satisfied.
This review is about item#35265982.
Rice milling machine
4
From Japan
On 2018-04-21 20:51:05
Because the pulley I used before does not match this motor, I am ordering a different pulley.
This review is about item#35266007.
For driving agricultural facilities
3
From Japan
On 2018-03-19 15:41:57
We purchased it for low load and short operation time. It is satisfactory because general purpose goods are sufficient and cost performance is excellent.
This review is about item#35265991.
Machine replacement part
5
From Japan
On 2018-02-23 13:42:36
It was the same type so there was no problem. It was replaced by 1/3 of the machine manufacturer's price.
This review is about item#35265991.
With machine maintenance
5
From Japan
On 2018-02-08 11:54:22
I used this motor because the motor of the drill machine I used for many years has been damaged. I was able to replace both the installation base and the pulley without processing it.
This review is about item#35265991.
Used for polished rice.
5
From Japan
On 2017-07-26 23:19:45
The motor attached to the polishing rice got burned, so I bought it to replace it. I am glad that the installation size is the same.
This review is about item#35266007.
Replacement work
5
From Japan
On 2017-06-14 16:06:30
While there are many places that do not have physical inventory, it was saved immediately. It was nice to find a place that you can relax with.
This review is about item#35265991.
Maintenance of machine tools
5
From Japan
On 2017-04-10 06:50:15
Because there was no power in the new factory, I was in trouble, so there were objects of the same size and exchange was smooth.
This review is about item#35265982.
I use it for a bending machine gusset stopper.
5
From Japan
On 2017-03-16 19:49:42
The wiring diagram can be attached easily and easily. I am quiet and concerned with the sound.
This review is about item#35265991.
Machine maintenance
5
From Japan
On 2016-07-19 10:05:22
I felt it was easy to use and easy to shop when selling several types of pulleys matching the motor as a set.
This review is about item#35265982.

Related Products