Buy more than* S$200* and get FREE SHIPPING

Protector for Helmet

5.00 (2)
Caution
Cannot be installed on more than 10mm of brim thickness. Helmet not included., Cannot be installed on more than 10mm of brim thickness. Helmet not included.
Using Angle (degree)
0, 45, 90
Compatible Standard
USA safety standard ANSI Z87.1 compliant product
Dimension (mm)
(Shield) total approx. 295 x width approx. 300
Compatible
(Shield side) No.2735-T, No.2735-M, No.2726-T, No.2726-M, No.2735-KT (Helmet size) circumference is approx. 70 cm-85 cm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.2728 35266025 29.99 SGD
Shipped after 2018-01-22
1PC 1 No.2729 35266034 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grass cutting
5
From Japan
On 2014-06-14 15:16:44
Although there is no particular dissatisfaction, the metal fittings that change the angle of the face are hard and hard to raise
This review is about item#35266034.
Mowing work
5
From Japan
On 2013-07-25 13:29:50
Convenient
This review is about item#35266034.

Related Products