Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Phase Motor Phase Split Starting Type, Full Open Type Motor

4.00 (2)
Bearing Normal Number
(Load side) 6202ZZ, (anti-load side) 6202ZZ
Operating Environment
RH or less humidity / 20-40, humidity / 95%, altitude / elevation 1000m or less, the installation location / indoor installation
Dimensions QK (mm)
27
Atmosphere
Without corrosive and explosive gas, vapor, condensation, it is less dust
50/60 Hz Current (A)
(Voltage 100V) 5.2/4.6, (voltage 110V) -/5.0
Installation Location
(Ambient conditions) Indoor
Heat Resistance Class
E
Outer Cover Structure
All closed fan type indoor motor
Dimensions Z3(mm)
26
Dimensions Z2(mm)
7
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
(Full load, voltage 110V) (full load, voltage 100V) 1440/1730, -/1740
Dimensions XB (mm)
45
Starting Method
Split-phase-initiated
Paint Color
Rigerugure (Munsell 8.9Y5.1/0.3)
Altitude (m)
(Ambient conditions) altitude of 1,000 or less
Dimension U(mm)
1
Dimension r (mm)
120
Direction of Rotation
Clockwise as viewed from the opposite direction of the motor shaft
Dimension Q(mm)
30
Dimension G(mm)
3.2
Quantitiy
(Lead) four
Dimensions N (mm)
110
Dimensions M (mm)
150
Dimensions C (mm)
71(0 to -0.5)
Dimensions E (mm)
56
Humidity (%RH)
(Ambient conditions) 90 or less
Dimension D (phi mm)
147
Dimension S (mm)
14(Sh6)
System
(Lead) heat-resistant vinyl wire directly lead (tip with crimping terminal), (conduction) direct-belt is shared
Dimension F (mm)
45
Dimensions A (mm)
122
Temperature (deg C)
(Ambient conditions) -20 to 40
Rating
Series
Protection Structure
IP42
Voltage (V)
100/110
Dimension H (mm)
145
Dimensions L (mm)
242
Number of Poles
4
Mounting Method
Fixed leg
Output (W)
200
Weight (kg)
7.3
Frame Number
71
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFO-KT 200W 35266016 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-23 17:07:25
It is also surprising that there is a Hitachi motor of the same type more than 20 years ago When I exchanged it became very quiet and could be repaired smoothly
This review is about item#35266016.
For drilling machine
3
From Japan
On 2013-03-13 13:35:05
Since the lead wires coming out of the motor are thin, the terminal box specification is more reliable.
This review is about item#35266016.

Related Products