Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Jumbo size Polycarbonate Replacement shields for No.2728 1Sheet 1 No.2726-T 35266043 12.99 SGD
Shipped after 2018-06-25
Standard size Steel Replacement shields for No.2728 1Sheet 1 No.2735-M 35352186 12.99 SGD
Shipped after 2018-06-28
Jumbo size Steel Replacement shields for No.2729 1Sheet 1 No.2726-M 35266052 17.99 SGD
Shipped after 2018-06-26
Standard size Polycarbonate Replacement shields for No.2728 1Sheet 1 No.2735-T 35352177 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for face protection during weed mowing with a nylon cutter.
5
From Japan
On 2017-09-26 12:21:15
☆ In case of eyeglasses, there was poor visibility in sweat, but in this disaster prevention side there is no such phenomenon and disaster prevention and visibility can be secured for work of several hours, however, as the powder of grass adheres to the surface beyond this, Although washing with water is necessary, it has become much more efficient than the use of glasses.
This review is about item#35352177.
Grinder work
5
From Japan
On 2016-04-13 17:47:25
Because it is a consumable item, it is saved that the price is a little cheaper.
This review is about item#35352177.
Mowing using nylon cord
4
From Japan
On 2013-06-11 14:08:59
Initially we used regular sizes, but the size was insufficient and we had trouble attaching splashing grass to the neck, but we knew that there was jumbo size and immediately purchased it. But this time when the size is a little big and you see your feet such as when you lower your head shield will be on your chest so cut the lower part of the shield and use the side of the dominant arm a little to improve usability It is.
This review is about item#35266043.

Related Products