Buy more than* S$200* and get FREE SHIPPING

Synchronous Drive Gearbelt

5.00 (1)
Tooth Pitch (mm)
5
Belt Width (mm)
10
...see all
Product Options
ADD TO CART
Maximum Speed (m/sec) Height (mm) Purpose Belt Pitch Circumference (mm) Pulley Motive Power(kw) Belt Type Type Number of Gears Minimum Pulley Diameter (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Speed (m/sec) Height (mm) Purpose Belt Pitch Circumference (mm) Pulley Motive Power(kw) Belt Type Type Number of Gears Minimum Pulley Diameter (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Data writer, fax machine, sewing machine 300 Min / 19mm Maximum transmission /0.75 T5 Timing belt Thermosetting type 60 - Polyurethane 1PC 1 T5-10-60 U 35267145 10.01 SGD
In stock
30 2.2 - 450 - - - - - 90 19 - 1pc 1 T5-10-90 U 35267206 12.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of milling machine
5
From Japan
On 2013-05-24 15:33:01
Used to make the milling machine belt drive. It is used without problems.
This review is about item#35267136.

Related Products