Buy more than* S$200* and get FREE SHIPPING

Timing Pulley

Compatible Belt
L
Dimension LA (mm)
19
Nominal Width (mm)
50
Compatible Belt Width (mm)
12.7
Dimension H (mm)
2.5
...see all>
Product Options
ADD TO CART
LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Compatible Flange Number of Gears Face Width (W)(mm) Material Outside Diameter OD (phi mm) Pitch Diameter (mm) Pulley Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Compatible Flange Number of Gears Face Width (W)(mm) Material Outside Diameter OD (phi mm) Pitch Diameter (mm) Pulley Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 (min)10/(max)20 12 32 F-165136 15 14 Steelstock 44.72 45.48 TypeB 1PC 1 P15-L-050B 35267924 26.99 SGD
Shipped after 2018-04-27
31 (min)6/(max)14 12 20 F-103522 10 - Steel stock 29.56 30.32 BType 1PC 1 P10-L-050B 35267897 21.99 SGD
Shipped after 2018-04-27
31 (min)8/(max)18 12 25 F-104328 12 - Steel stock 35.62 36.38 BType 1PC 1 P12-L-050B 35267906 24.99 SGD
Shipped after 2018-04-27
31 (min)10/(max)20 12 30 F-104734 14 - Steel stock 41.68 42.45 BType 1PC 1 P14-L-050B 35267915 29.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)22 12 34 F-165539 16 - Steel stock 47.75 48.51 BType 1PC 1 P16-L-050B 35267933 32.99 SGD
Shipped after 2018-05-01
31 (min)12/(max)22 12 35 F-165741 17 - Steel stock 50.78 51.54 BType 1PC 1 P17-L-050B 35267942 31.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)30 12 50 F-169375 28 - Steel stock 84.13 84.89 BType 1PC 1 P28-L-050B 35268012 45.99 SGD
Shipped after 2018-04-27
34 (min)16/(max)32 15 56 F-1611290 34 - Steel stock 102.32 103.08 BType 1PC 1 P34-L-050B 35268046 60.99 SGD
Shipped after 2018-04-27
39 (min)16/(max)38 15 65 F-16138125 44 - Steel stock 132.64 133.4 BType 1PC 1 P44-L-050B 35268055 73.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)28 12 44 F-168363 25 - Steel stock 75.04 75.8 BType 1PC 1 P25-L-050B 35267994 39.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)28 12 44 F-167858 24 - Steel stock 72 72.77 BType 1PC 1 P24-L-050B 35267985 38.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)24 12 36 F-166141 18 - Steel stock 53.81 54.57 BType 1PC 1 P18-L-050B 35267951 31.99 SGD
Shipped after 2018-05-01
31 (min)12/(max)28 12 44 F-167453 22 - Steel stock 65.94 66.7 BType 1PC 1 P22-L-050B 35267976 35.99 SGD
Shipped after 2018-04-27
34 (min)16/(max)30 15 50 F-1610584 32 - Steel stock 96.26 97.02 BType 1PC 1 P32-L-050B 35268037 55.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)28 12 44 F-168666 26 - Steel stock 78.07 78.83 BType 1PC 1 P26-L-050B 35268003 45.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)26 12 40 F-166550 20 - Steel stock 59.88 60.64 BType 1PC 1 P20-L-050B 35267967 32.99 SGD
Shipped after 2018-04-27
31 (min)12/(max)30 12 50 F-169978 30 - Steel stock 90.2 90.96 BType 1PC 1 P30-L-050B 35268021 51.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products