Buy more than* S$200* and get FREE SHIPPING

Super Torque Timing Pulley, Alumnium S3M100

3.20 (5)
...see all>
Product Options
ADD TO CART
Face Width (W)(mm) Compatible Flange Dimension LA (mm) Nominal Width (mm) Compatible Belt Width (mm) Dimension H (mm) Outside Diameter OD (phi mm) Number of Gears Compatible Belt Material Pitch Diameter (mm) Pulley LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (W)(mm) Compatible Flange Dimension LA (mm) Nominal Width (mm) Compatible Belt Width (mm) Dimension H (mm) Outside Diameter OD (phi mm) Number of Gears Compatible Belt Material Pitch Diameter (mm) Pulley LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - -   1PC 1 P15S3M0100-CAL 35271336 16.99 SGD
In stock
- F-102818 15 100 - 2 24.07 26 S3M High-strength aluminum alloy 24.83 AType - (min)6/(max)11 - -   1PC 1 P26S3M0100-AAL 35271406 21.99 SGD
Shipped after 2018-06-29
- F-102818 15 100 - 2 24.07 26 S3M High-strength aluminum alloy 24.83 BType 23 (min)6/(max)11 8 16   1PC 1 P26S3M0100-BAL 35271494 23.99 SGD
Shipped after 2018-06-29
- F-103120 15 100 - 2 25.98 28 S3M High-strength aluminum alloy 26.74 BType 23 (min)6/(max)13 8 18   1PC 1 P28S3M0100-BAL 35271503 25.99 SGD
Shipped after 2018-07-02
- F-102616 15 100 - 2 22.16 24 S3M High-strength aluminum alloy 22.92 AType - (min)4/(max)9 - -   1PC 1 P24S3M0100-AAL 35271381 18.99 SGD
In stock
- F-103120 15 100 - 2 25.98 28 S3M High-strength aluminum alloy 26.74 AType - (min)6/(max)13 - -   1PC 1 P28S3M0100-AAL 35271415 21.99 SGD
Shipped after 2018-06-29
- F-102616 15 100 - 2 22.16 24 S3M High-strength aluminum alloy 22.92 BType 23 (min)4/(max)9 8 14   1PC 1 P24S3M0100-BAL 35271476 22.99 SGD
In stock
- F-102818 15 100 - 2 23.11 25 S3M High-strength aluminum alloy 23.87 BType 23 (min)6/(max)11 8 16   1PC 1 P25S3M0100-BAL 35271485 23.99 SGD
Shipped after 2018-07-02
- F-102012 - 100 - 2 14.52 16 S3M High-strength aluminum alloy 15.28 CType 23 (min)4/(max)8 10 20   1PC 1 P16S3M0100-CAL 35271345 18.99 SGD
In stock
- F-103522 15 100 - 2 29.8 32 S3M High-strength aluminum alloy 30.56 BType 23 (min)6/(max)13 8 20   1PC 1 P32S3M0100-BAL 35271521 26.99 SGD
Shipped after 2018-06-29
- F-103322 15 100 - 2 27.89 30 S3M High-strength aluminum alloy 28.65 AType - (min)6/(max)13 - -   1PC 1 P30S3M0100-AAL 35271424 20.99 SGD
In stock
- F-104028 15 100 - 2 33.62 36 S3M High-strength aluminum alloy 34.38 AType - (min)6/(max)19 - -   1PC 1 P36S3M0100-AAL 35271433 22.99 SGD
In stock
- F-102312 - 100 - 2 16.43 18 S3M High-strength aluminum alloy 17.19 CType 23 (min)4/(max)8 10 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P18S3M0100-CAL 35271354 18.99 SGD
Shipped after 2018-06-29
- F-104734 15 100 - 2 41.25 44 S3M High-strength aluminum alloy 42.02 AType - (min)8/(max)25 - -   1PC 1 P44S3M0100-AAL 35271442 30.99 SGD
Shipped after 2018-07-02
- F-102313 - 100 - 2 18.34 20 S3M High-strength aluminum alloy 19.1 CType 23 (min)4/(max)9 10 23   1PC 1 P20S3M0100-CAL 35271363 24.99 SGD
Shipped after 2018-07-02
- F-103322 15 100 - 2 27.89 30 S3M High-strength aluminum alloy 28.65 BType 23 (min)6/(max)13 8 20   1PC 1 P30S3M0100-BAL 35271512 24.99 SGD
In stock
11 F-102514 - 100 10 2 20.25 22 S3M High-strengthaluminumalloy 21.01 C-shaped 23 (min)4/(max)9 10 25   1PC 1 P22S3M0100-CAL 35271372 20.99 SGD
In stock
- F-105136 15 100 - 2 46.98 50 S3M High-strength aluminum alloy 47.75 BType 23 (min)8/(max)27 8 34   1PC 1 P50S3M0100-BAL 35271546 37.99 SGD
Shipped after 2018-07-05
- F-102818 15 100 - 2 23.11 25 S3M High-strength aluminum alloy 23.87 AType - (min)6/(max)11 - -   1PC 1 P25S3M0100-AAL 35271397 19.99 SGD
Shipped after 2018-07-02
- F-104836 15 100 - 2 45.07 48 S3M High-strength aluminum alloy 45.84 AType - (min)8/(max)27 - -   1PC 1 P48S3M0100-AAL 35271451 35.99 SGD
Shipped after 2018-07-02
- F-105136 15 100 - 2 46.98 50 S3M High-strength aluminum alloy 47.75 AType - (min)8/(max)27 - -   1PC 1 P50S3M0100-AAL 35271467 31.99 SGD
Shipped after 2018-06-29
11 F-106141 15 100 10 2 56.53 60 S3M High-strengthaluminumalloy 57.3 TypeB 23 (min)8/(max)32 8 39   1PC 1 P60S3M0100-BAL 35271555 40.99 SGD
In stock
11 F-104734 15 100 10 2 41.25 44 S3M High-strengthaluminumalloy 42.02 TypeB 23 (min)8/(max)25 8 32   1PC 1 P44S3M0100-BAL 35271537 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
For wood lathe
1
From Japan
On 2018-05-15 17:22:42
Since the shaft diameter of the motor used is 6 mm, since the shaft hole diameter d (Φ mm): (min) 6 / (max) 11 was displayed on the WEB screen, naturally the commodity with the shaft hole diameter of 6 mm is sent As I was thinking about coming in, things that have been sent are 5 mm shaft hole diameter, so we sent inquiries. However, if the shaft hole diameter 5 mm is the manufacturer's specifications and it is a correct product, you will not hear the word here. Shaft hole diameter d (Φ mm): (min) 6 / (max) 11 was said to be processed on site. It does not indicate that local processing is required anywhere on the web screen. We should specify more necessary items on the WEB screen, and the person in charge of Monotaro is also unkind. Because I thought that Monotaro is a company that responds more kindly and courteous, I am disappointed at this response. It looks like a Chinese company.
This review is about item#35271397.
Integration of in-house facilities
5
From Japan
On 2015-04-22 17:39:07
I ordered the flange separately, but it was shipped. I think that it is better to specify that the flange is attached. (I'm sorry if I missed it.) It was a good product with no problem regarding processing accuracy.
This review is about item#35271381.
For simple parallel chuck drive
1
From Japan
On 2015-03-20 17:05:34
Just because the pilot hole is open, if there is a choice of processing, it is given to the turning machine shop saved so that it is expensive, in future we aim to become a NET trading company of the factory pursuance, I think that it is better to go
This review is about item#35271424.
Repair repair parts Sanyo's garbage disposal machine which can not be supplied, pulley for drive motor
5
From Japan
On 2014-11-02 22:08:24
Because the motor shaft is 8 mm, drilling machined from the shaft hole 4 mm → 8 mm. Connection with the motor shaft Stud bolt 4 mm hole processing, completed with flange mounting completed. Stud bolt We are satisfied with product size because there is enough space for processing. The surface of this pulley is also slippery and looks good. There are a lot of current work, and those with processing tools are products of a versatile series.
This review is about item#35271345.
Connect to the DC motor and rotate the timing belt.
4
From Japan
On 2013-12-25 16:29:34
In comparison with the shaft diameter of the DC motor being 2 mm, the hole diameter of this pulley was as large as 4 mm, so the tape was wound to fill the hole. No complaints if the hole diameters match.
This review is about item#35271336.

Related Products