Buy more than* S$200* and get FREE SHIPPING

Super-Torque Timing Pulley

5.00 (1)
Compatible Belt
S5M
Dimension LA (mm)
16
Nominal Width (mm)
100
Dimension H (mm)
2.5
...see all>
Product Options
ADD TO CART
Pitch Diameter (mm) Pulley LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Compatible Flange Compatible Belt Width (mm) Number of Gears Outside Diameter OD (phi mm) Material Face Width (W)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Diameter (mm) Pulley LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Compatible Flange Compatible Belt Width (mm) Number of Gears Outside Diameter OD (phi mm) Material Face Width (W)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.28 Atype - (min)7/(max)8 - - F-102616 10 14 21.32 High-strengthaluminumalloy 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P14S5M0100-AAL 35271835 19.99 SGD
Shipped after 2018-01-24
70.03 AType - (min)12/(max)38 - - F-157453 - 44 69.07 High-strength aluminum alloy -   1PC 1 P44S5M0100-AAL 35271975 39.99 SGD
Shipped after 2018-01-25
76.39 AType - (min)12/(max)43 - - F-158363 - 48 75.43 High-strength aluminum alloy - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P48S5M0100-AAL 35271984 47.99 SGD
Shipped after 2018-01-24
79.58 AType - (min)12/(max)45 - - F-158666 - 50 78.62 High-strength aluminum alloy -   1PC 1 P50S5M0100-AAL 35271993 51.99 SGD
Shipped after 2018-01-24
95.49 AType - (min)12/(max)54 - - F-159978 - 60 94.53 High-strength aluminum alloy -   1PC 1 P60S5M0100-AAL 35272002 59.99 SGD
Shipped after 2018-01-25
23.87 BType 28 (min)7/(max)8 12 15 F-102818 - 15 22.91 High-strength aluminum alloy -   1PC 1 P15S5M0100-BAL 35272027 28.99 SGD
Shipped after 2018-01-25
47.75 BType 28 (min)10/(max)24 12 33 F-155136 - 30 46.79 High-strength aluminum alloy -   1PC 1 P30S5M0100-BAL 35272115 42.99 SGD
Shipped after 2018-01-25
50.93 BType 28 (min)10/(max)28 12 38 F-155441 - 32 49.97 High-strength aluminum alloy -   1PC 1 P32S5M0100-BAL 35272124 43.99 SGD
Shipped after 2018-01-25
57.3 BType 28 (min)10/(max)28 12 38 F-156141 - 36 56.34 High-strength aluminum alloy -   1PC 1 P36S5M0100-BAL 35272133 46.99 SGD
Shipped after 2018-01-25
39.79 BType 28 (min)7/(max)21 12 29 F-104432 - 25 38.83 High-strength aluminum alloy -   1PC 1 P25S5M0100-BAL 35272081 37.99 SGD
Shipped after 2018-01-25
70.03 BType 28 (min)12/(max)38 12 50 F-157453 - 44 69.07 High-strength aluminum alloy -   1PC 1 P44S5M0100-BAL 35272142 55.99 SGD
Shipped after 2018-01-25
76.39 BType 28 (min)12/(max)43 12 60 F-158363 - 48 75.43 High-strength aluminum alloy -   1PC 1 P48S5M0100-BAL 35272151 60.99 SGD
Shipped after 2018-01-25
95.49 BType 28 (min)12/(max)54 12 75 F-159978 - 60 94.53 High-strength aluminum alloy -   1PC 1 P60S5M0100-BAL 35272176 77.99 SGD
Shipped after 2018-01-25
57.3 AType - (min)10/(max)28 - - F-156141 - 36 56.34 High-strength aluminum alloy -   1PC 1 P36S5M0100-AAL 35271957 35.99 SGD
Shipped after 2018-01-25
63.66 AType - (min)10/(max)34 - - F-156950 - 40 62.7 High-strength aluminum alloy -   1PC 1 P40S5M0100-AAL 35271966 53.99 SGD
Shipped after 2018-01-24
25.46 BType 28 (min)7/(max)10 12 17 F-103120 - 16 24.5 High-strength aluminum alloy -   1PC 1 P16S5M0100-BAL 35272036 29.99 SGD
Shipped after 2018-01-25
79.58 BType 28 (min)12/(max)45 12 63 F-158666 - 50 78.62 High-strength aluminum alloy -   1PC 1 P50S5M0100-BAL 35272167 64.99 SGD
Shipped after 2018-01-25
23.87 AType - (min)7/(max)8 - - F-102818 - 15 22.91 High-strength aluminum alloy -   1PC 1 P15S5M0100-AAL 35271844 24.99 SGD
Shipped after 2018-01-24
25.46 AType - (min)7/(max)10 - - F-103120 - 16 24.5 High-strength aluminum alloy -   1PC 1 P16S5M0100-AAL 35271853 24.99 SGD
Shipped after 2018-01-25
47.75 AType - (min)10/(max)24 - - F-155136 - 30 46.79 High-strength aluminum alloy -   1PC 1 P30S5M0100-AAL 35271932 36.99 SGD
Shipped after 2018-01-25
44.56 BType 28 (min)8/(max)24 12 33 F-104836 - 28 43.6 High-strength aluminum alloy -   1PC 1 P28S5M0100-BAL 35272106 40.99 SGD
Shipped after 2018-01-25
31.83 AType - (min)7/(max)12 - - F-103522 - 20 30.87 High-strength aluminum alloy -   1PC 1 P20S5M0100-AAL 35271871 28.99 SGD
Shipped after 2018-01-24
35.01 AType - (min)7/(max)18 - - F-104028 - 22 34.05 High-strength aluminum alloy -   1PC 1 P22S5M0100-AAL 35271887 25.99 SGD
Shipped after 2018-01-25
22.28 BType 28 (min)7/(max)8 12 14 F-102616 - 14 21.32 High-strength aluminum alloy -   1PC 1 P14S5M0100-BAL 35272011 26.99 SGD
Shipped after 2018-01-25
39.79 AType - (min)7/(max)21 - - F-104432 - 25 38.83 High-strength aluminum alloy -   1PC 1 P25S5M0100-AAL 35271905 31.99 SGD
Shipped after 2018-01-24
38.2 BType 28 (min)7/(max)21 12 29 F-104432 - 24 37.24 High-strength aluminum alloy -   1PC 1 P24S5M0100-BAL 35272072 36.99 SGD
Shipped after 2018-01-25
41.38 BType 28 (min)8/(max)22 12 31 F-104734 - 26 40.42 High-strength aluminum alloy -   1PC 1 P26S5M0100-BAL 35272097 38.99 SGD
Shipped after 2018-01-25
28.65 AType - (min)7/(max)12 - - F-103322 - 18 27.69 High-strength aluminum alloy - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P18S5M0100-AAL 35271862 22.99 SGD
Shipped after 2018-01-25
50.93 AType - (min)10/(max)28 - - F-155441 - 32 49.97 High-strength aluminum alloy -   1PC 1 P32S5M0100-AAL 35271941 32.99 SGD
Shipped after 2018-01-25
31.83 BType 28 (min)7/(max)12 12 19 F-103522 - 20 30.87 High-strength aluminum alloy -   1PC 1 P20S5M0100-BAL 35272054 32.99 SGD
Shipped after 2018-01-25
38.2 AType - (min)7/(max)21 - - F-104432 - 24 37.24 High-strength aluminum alloy - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P24S5M0100-AAL 35271896 23.99 SGD
Shipped after 2018-01-25
44.56 AType - (min)8/(max)24 - - F-104836 - 28 43.6 High-strength aluminum alloy -   1PC 1 P28S5M0100-AAL 35271923 30.99 SGD
Shipped after 2018-01-25
28.65 BType 28 (min)7/(max)12 12 19 F-103322 - 18 27.69 High-strength aluminum alloy -   1PC 1 P18S5M0100-BAL 35272045 30.99 SGD
Shipped after 2018-01-25
35.01 BType 28 (min)7/(max)18 12 25 F-104028 - 22 34.05 High-strength aluminum alloy -   1PC 1 P22S5M0100-BAL 35272063 34.99 SGD
Shipped after 2018-01-25
41.38 AType - (min)8/(max)22 - - F-104734 - 26 40.42 High-strength aluminum alloy -   1PC 1 P26S5M0100-AAL 35271914 28.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction ratio UP of mini lathe PSL-400
5
From Japan
On 2015-08-20 21:12:14
I have not installed yet, but I am worried because it is a three star. Although it is reflected in the product photograph, it is not specified in the catalog of the manufacturer (there is only description of applicable flange number) I was also concerned about whether or not the flush is attached separately Katayama chain KTA103322 (returned goods impossible) was also arranged but included was doing. For those who purchase in the future, flange arrangements are unnecessary.
This review is about item#35271862.

Related Products