Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Adhesive Tape

4.00 (6)
Roll Core Inner Diameter (mm)
76
Adhesive
Acrylic
Tape Thickness (mm)
About 0.036
Tape Length (m)
50
Base Material
Polypropylene
Specification
Industrial packaging
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1Pack(10Roll) 1 500-3-12-10P 34732616 11.99 SGD
In stock
15 1Pack(10Roll) 1 500-3-15-10P 34732625 13.99 SGD
In stock
18 1Pack(10Roll) 1 500-3-18-10P 34732634 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For adhesive coating line
5
From Japan
On 2017-10-30 16:19:45
It is hard to cut and easy to use because it is replaced every day. It can not cope with other manufacturer products.
This review is about item#34732634.
The best stationery!
5
From Japan
On 2017-07-26 00:21:10
I was glad I could buy good ones! I will buy it again!
This review is about item#34732634.
Weak tape
1
From Japan
On 2016-11-03 23:17:46
Film and adhesion are weak compared to others In the future, we will purchase other manufacturers
This review is about item#34732634.
Plastic attachment
3
From Japan
On 2016-06-24 17:29:05
Sticking is enough, but it takes time to find a section to cut around when it is rolled around like a hand or as a cheap kitchen wrap to roll back.
This review is about item#34732616.
Packaging
5
From Japan
On 2015-01-29 09:35:46
Compared with "cellophane tape of monotaro brand", the same thickness 0.045 Adhesion is the same (2.4) or somewhat weakly cut, but the monotaro brand disappears spaspa. It is a good product to use with light adhesion.
This review is about item#34732616.
Boxing
5
From Japan
On 2011-09-15 16:02:15
Easy to cut to the required length
This review is about item#34732634.

Related Products