Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Frequency (MHz) Number of Channels Set Contents Waterproof Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frequency (MHz) Number of Channels Set Contents Waterproof Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
transceiver/314.8MHz(FM) 64th Street OCH80 (RECEIVER), OCH40 (PUSH BUTTON) PUSH BUTTON /IP44 (RAINPROOF USE) - 1Set 1 OCH-210 35281294 -
Discontinued
[x]
- - - - 0-40 1set 1 OCH-M210 20362764 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Call from the entrance or kitchen to the room on the second floor or bedroom.
4
From Japan
On 2017-11-22 10:58:22
It's easy to add as many as you like, and it's convenient to carry around. However, although many tone colors can be chosen, they are similar and difficult to understand. I'd like you to increase the sound tone more than music.
This review is about item#20362764.
Used to call the entrance.
5
From Japan
On 2017-03-25 20:00:21
Easy installation without wiring required. Two receivers are used. You can change the ring volume of each flight.
This review is about item#20362764.
At the entrance
5
From Japan
On 2017-02-11 22:31:06
I tried installing it because it was hard to hear with a tap water faucet during cooking, installation work is easy, it is a wooden flat shop, but I am pleased to receive the ring tone even in a room where I can not see the entrance.
This review is about item#20362764.
Chime at the entrance
4
From Japan
On 2016-04-22 19:12:30
There used to be an entrance chime until now, but there were many times when chime sound was difficult to hear, such as when doing housework with water in the kitchen or when closing the door in the room on the second floor. So I knew that there was a wireless chime with a monotacha this time and tried to purchase it immediately. Since we can move the chime section, we can easily grasp visitors by carrying them to the kitchen or the second floor where there are people. There are 32 types of ringing tones, but one that is too long, and many things that seems to be related to the ringing tone are many, and it can not be used. I want you to make it a more sophisticated sound.
This review is about item#20362764.
On the call
1
From Japan
On 2016-01-29 17:56:53
Radio waves do not reach the outside from the room, it is useless. If you can see it, it would be better to call out, it was a waste.
This review is about item#35281294.
For office use
4
From Japan
On 2015-11-20 17:44:10
Functionality is more than price, the appearance and texture are about price. It was easy and easy to install.
This review is about item#35281294.
Entrance chime
3
From Japan
On 2015-06-06 02:32:30
Tone can be changed Good only Just switch to the transmitter switch has a switch How to use it for multiple use Transmitter battery is 12V battery Generally purchased is difficult Current product has been changed to button batteries please
This review is about item#35281294.
House chime
5
From Japan
On 2013-10-26 21:53:56
The main body is set near the second floor of the stairs. The distance is about 8 meters. It will arrive properly. The house is made of wood. Satisfied with the price.
This review is about item#35281294.
To set it at the entrance and inform the visitor
4
From Japan
On 2013-09-24 20:50:11
It is affordable at low price. It is easier to use if there is a volume control function.
This review is about item#35281294.
For visitors
1
From Japan
On 2012-12-01 10:07:04
After purchase, it broke in 2 months. The chime does not sound. Please replace or refund.
This review is about item#35281294.