Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Approximate Weight (kg) Locking Screw Size S Pitch (mm) Hub diameter D <sub>H</sub>(mm) Hub length L(mm) Number of Gears Shaft Hole Diameter Tolerance Roller Diameter (mm) Specification Shaft Hole Diameter d(mm) Accessories Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Set Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Weight (kg) Locking Screw Size S Pitch (mm) Hub diameter D <sub>H</sub>(mm) Hub length L(mm) Number of Gears Shaft Hole Diameter Tolerance Roller Diameter (mm) Specification Shaft Hole Diameter d(mm) Accessories Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Set Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.103 M4x14 6.35 30 18 28 h8 3.3 Milling 10 = + 1 pan head screws (stainless steel) 60 56.71 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B28T-10 35274845 9.99 SGD
In stock
0.103 M4x14 6.35 30 18 28 h8 3.3 Milling 12 = + 1 pan head screws (stainless steel) 60 56.71 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B28T-12 35274854 9.99 SGD
In stock
0.038 M4x10 6.35 21 16 16 h8 3.3 - 8 = + 1 pan head screws (stainless steel) 35.5 32.55 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B16T-8 35274626 6.99 SGD
In stock
0.026 M4x8 6.35 19 14 14 h8 3.3 - 10 = + 1 pan head screws (stainless steel) 31.5 28.54 RS25 (1 places) position H, 4mm   1PC 1 RS25-1B14T-10 35274592 5.99 SGD
In stock
0.052 M4x12 6.35 25 16 18 h8 3.3 - 8 = + 1 pan head screws (stainless steel) 39.5 36.57 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B18T-8 35274662 6.99 SGD
In stock
0.08 M4x14 6.35 30 18 21 h8 3.3 - 10 = + 1 pan head screws (stainless steel) 45.5 42.61 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B21T-10 35274732 7.99 SGD
In stock
0.026 M4x8 6.35 19 14 14 h8 3.3 - 8 = + 1 pan head screws (stainless steel) 31.5 28.54 RS25 (1 places) position H, 4mm   1PC 1 RS25-1B14T-8 35274583 5.99 SGD
In stock
0.023 M4x8 6.35 18 14 13 h8 3.3 - 10 = + 1 pan head screws (stainless steel) 29.5 26.53 RS25 (1 places) position H, 4mm   1PC 1 RS25-1B13T-10 35274574 5.99 SGD
In stock
0.06 M4x12 6.35 26 16 19 h8 3.3 - 8 = + 1 pan head screws (stainless steel) 41.5 38.58 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B19T-8 35274687 6.99 SGD
In stock
0.031 M4x10 6.35 20 14 15 h8 3.3 - 10 = + 1 pan head screws (stainless steel) 33.5 30.54 RS25 (1 places) position H, 4mm   1PC 1 RS25-1B15T-10 35274617 5.99 SGD
In stock
0.11 M4x14 6.35 30 18 30 h8 3.3 Milling 10 = + 1 pan head screws (stainless steel) 64 60.75 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B30T-10 35274863 10.99 SGD
In stock
- - - - - - - - - - - - - - -   1PC 1 RS25-1B11T-6 35274522 4.99 SGD
In stock
- - - - - - - - - - - - - - -   1PC 1 RS25-1B13T-8 35274565 5.99 SGD
In stock
0.045 M4x10 6.35 23 - 17 h8 3.3 - - + 1 pan head screws (stainless steel) 37.5 34.56 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B17T-10 35274653 6.99 SGD
In stock
0.088 M4x14 6.35 30 - 23 h8 3.3 Milling - + 1 pan head screws (stainless steel) 50 44.63 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B23T-10 35274775 10.99 SGD
In stock
0.093 M4x14 6.35 30 - 24 h8 3.3 Milling - + 1 pan head screws (stainless steel) 52 48.65 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B24T-10 35274793 8.99 SGD
In stock
0.093 M4x14 6.35 30 - 24 h8 3.3 Milling 8 + 1 pan head screws (stainless steel) 52 48.65 RS25 (1 places) position H, 7mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS25-1B24T-8 35274784 10.99 SGD
In stock
0.045 M4x10 6.35 23 - 17 h8 3.3 - 8 + 1 pan head screws (stainless steel) 37.5 34.56 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B17T-8 35274644 6.99 SGD
In stock
0.08 M4x14 6.35 30 - 21 h8 3.3 - 8 + 1 pan head screws (stainless steel) 45.5 42.61 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B21T-8 35274723 11.99 SGD
In stock
0.084 M4x14 6.35 30 - 22 h8 3.3 Milling 8 + 1 pan head screws (stainless steel) 48 44.62 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B22T-8 35274741 7.99 SGD
In stock
0.052 M4x12 6.35 25 - 18 h8 3.3 - - + 1 pan head screws (stainless steel) 39.5 36.57 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B18T-10 35274671 6.99 SGD
In stock
0.098 M4x14 6.35 30 - 26 h8 3.3 Milling - + 1 pan head screws (stainless steel) 56 52.68 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B26T-10 35274827 11.99 SGD
In stock
0.098 M4x14 6.35 30 - 25 h8 3.3 Milling - + 1 pan head screws (stainless steel) 54 50.66 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B25T-10 35274811 8.99 SGD
In stock
0.038 M4x10 6.35 21 - 16 h8 3.3 - - + 1 pan head screws (stainless steel) 35.5 32.55 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B16T-10 35274635 5.99 SGD
In stock
0.06 M4x12 6.35 26 - 19 h8 3.3 - - + 1 pan head screws (stainless steel) 41.5 38.58 RS25 (1 places) position H, 5mm   1PC 1 RS25-1B19T-10 35274696 6.99 SGD
In stock
0.084 M4x14 6.35 30 - 22 h8 3.3 Milling - + 1 pan head screws (stainless steel) 48 44.62 RS25 (1 places) position H, 7mm   1PC 1 RS25-1B22T-10 35274757 7.99 SGD
In stock
0.013 M3x6 6.35 13 14 10 H8 3.3 - 6 +pan head screw x one (steinless) 23.5 20.55 RS25 (1 place) position H, 4 mm   1PC 1 RS25-1B10T-6 35274504 4.99 SGD
In stock
0.013 M3x6 6.35 13 14 10 H8 3.3 - 8 +pan head screw x one (steinless) 23.5 20.55 RS25 (1 place) position H, 4 mm   1PC 1 RS25-1B10T-8 35274513 4.99 SGD
In stock
0.016 M3x8 6.35 15 14 11 H8 3.3 - 8 +pan head screw x one (steinless) 25.5 22.54 RS25 (1 place) position H, 4 mm   1PC 1 RS25-1B11T-8 35274531 4.99 SGD
In stock
0.02 M4x8 6.35 17 14 12 H8 3.3 - 8 +pan head screw x one (steinless) 27.5 24.53 RS25 (1 place) position H, 4 mm   1PC 1 RS25-1B12T-8 35274547 5.99 SGD
In stock
0.02 M4 x 8 6.35 17 14 12 H8 3.3 - 10 Pan screws 1 piece (stainless steel) 27.5 24.53 RS25 (1 place) position H, 4 mm   1PC 1 RS25-1B12T-10 35274556 5.99 SGD
In stock
0.031 M4x10 6.35 20 14 15 H8 3.3 - 8 +pan head screw x one (steinless) 33.5 30.54 RS25 (1 place) position H, 4 mm   1PC 1 RS25-1B15T-8 35274601 5.99 SGD
In stock
0.068 M4x14 6.35 28 16 20 H8 3.3 - 8 +pan head screw x one (steinless) 43.5 40.59 RS25 (1 place)position H, 5 mm   1PC 1 RS25-1B20T-8 35274705 7.99 SGD
In stock
0.068 M4x14 6.35 28 16 20 H8 3.3 - 10 +pan head screw x one (steinless) 43.5 40.59 RS25 (1 place)position H, 5 mm   1PC 1 RS25-1B20T-10 35274714 7.99 SGD
In stock
0.088 M4 x 14 6.35 30 18 23 H8 3.3 Milling 8 Pan screws 1 piece (stainless steel) 50 46.63 RS25 (1 place)position H, 7 mm   1PC 1 RS25-1B23T-8 35274766 8.99 SGD
In stock
0.098 M4x14 6.35 30 18 25 H8 3.3 Milling 8 +pan head screw x one (steinless) 54 50.66 RS25 (1 place)position H, 7 mm   1PC 1 RS25-1B25T-8 35274802 8.99 SGD
In stock
0.098 M4x14 6.35 30 18 26 H8 3.3 Milling 12 +pan head screw x one (steinless) 56 52.68 RS25 (1 place)position H, 7 mm   1PC 1 RS25-1B26T-12 35274836 8.99 SGD
In stock
0.11 M4x14 6.35 30 18 30 H8 3.3 Milling 12 +pan head screw x one (steinless) 64 60.75 RS25 (1 place)position H, 7 mm   1PC 1 RS25-1B30T-12 35274872 10.99 SGD
In stock
0.117 M4x14 6.35 30 18 32 H8 3.3 Milling 10 +pan head screw x one (steinless) 68 64.78 RS25 (1 place)position H, 7 mm   1PC 1 RS25-1B32T-10 35274881 10.99 SGD
In stock
0.117 M4x14 6.35 30 18 32 H8 3.3 Milling 12 +pan head screw x one (steinless) 68 64.78 RS25 (1 place)position H, 7 mm   1PC 1 RS25-1B32T-12 35274897 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When the DC motor is replaced, the shaft diameter has changed from 6 mm to 8 mm.
5
From Japan
On 2017-06-26 18:32:15
It was rich in variety and was very helpful. I searched the net, but it was only here that I hit.
This review is about item#35274531.
Collecting device
3
From Japan
On 2016-03-24 09:47:03
There is no trouble.
This review is about item#35274714.
For small drive chains
5
From Japan
On 2016-02-26 18:54:40
Originally I was thinking to use bicycle chains, but I think that it is pretty compactly finished using the standard roller chain RS 25 and it is very easy to use. It is perfect as the motor shaft diameter is the same.
This review is about item#35274504.
Teaching material
5
From Japan
On 2015-07-11 19:31:04
I am satisfied with the improvement of the product.
This review is about item#35274556.
Hanging the shutter part
5
From Japan
On 2015-06-18 19:06:43
Accuracy is good, there are tap holes and it is easy to handle
This review is about item#35274504.
As a gear attached to the motor
5
From Japan
On 2014-11-10 21:55:22
I thought the gear was solid and of good quality.
This review is about item#35274635.

Related Products