Buy more than* S$200* and get FREE SHIPPING

FBN Finish Bore Sprockets, New JIS Key Groove Specifications

4.60 (5)
Face Width (T)(mm)
2.8
Using Chain
No.25
Type
FBN25B
...see all>
Product Options
ADD TO CART
Set Screw (M) Boss Length BL (mm) Boss Diameter BD (mm) Dimensions a (mm) Weight (g) Pitch Diameter (mm) Number of Gears Gear Width (mm) Kyeway (b x t2)(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Screw (M) Boss Length BL (mm) Boss Diameter BD (mm) Dimensions a (mm) Weight (g) Pitch Diameter (mm) Number of Gears Gear Width (mm) Kyeway (b x t2)(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 15 25 6 60 - 16 - 3x1.4 36 32.55 10   1PC 1 FBN25B16D10 35274985 8.99 SGD
In stock
5 15 28 6 80 - 20 - 4x1.8 44 40.59 12   1PC 1 FBN25B20D12 35275073 9.99 SGD
In stock
6 - 35 6 160 - 30 - 5x2.3 64 60.75 -   1PC 1 FBN25B30D16 35275301 17.99 SGD
Shipped after 2018-06-01
6 20 40 8 200 - 32 - 5x2.3 68 64.78 -   1PC 1 FBN25B32D15 35275317 19.99 SGD
Shipped after 2018-06-01
6 20 40 8 270 - 40 - 6x2.8 84 80.93 20   1PC 1 FBN25B40D20 35275545 23.99 SGD
Shipped after 2018-06-01
5 - 28 6 80 - 19 - 4x1.8 42 38.58 -   1PC 1 FBN25B19D12 35275055 9.99 SGD
In stock
5 - 30 6 110 - 23 - 4x1.8 50 46.63 -   1PC 1 FBN25B23D12 35275125 11.99 SGD
In stock
6 - 35 6 140 - 25 - 5x2.3 54 50.66 -   1PC 1 FBN25B25D15 35275177 14.99 SGD
Shipped after 2018-06-01
6 - 35 6 150 - 27 - 5x2.3 58 54.7 -   1PC 1 FBN25B27D16 35275247 15.99 SGD
Shipped after 2018-06-01
6 20 40 8 200 - 32 - 5x2.3 68 64.78 -   1PC 1 FBN25B32D16 35275326 17.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 35 - 6x2.8 74 70.84 -   1PC 1 FBN25B35D18 35275414 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 220 - 36 - 5x2.3 76 72.86 -   1PC 1 FBN25B36D16 35275441 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 260 - 38 - 6x2.8 80 76.9 -   1PC 1 FBN25B38D18 35275493 19.99 SGD
Shipped after 2018-06-01
6 20 40 8 260 - 38 - 6x2.8 80 76.9 20   1PC 1 FBN25B38D20 35275502 23.99 SGD
Shipped after 2018-06-01
6 - 30 6 110 - 23 - 5x2.3 50 46.63 -   1PC 1 FBN25B23D15 35275134 13.99 SGD
Shipped after 2018-06-01
5 - 35 6 160 - 30 - 4x1.8 64 60.75 -   1PC 1 FBN25B30D12 35275283 15.99 SGD
Shipped after 2018-06-01
6 20 40 8 200 - 32 - 6x2.8 68 64.78 20   1PC 1 FBN25B32D20 35275344 18.99 SGD
Shipped after 2018-06-01
4 - 28 6 80 - 20 - 3x1.4 44 40.59 -   1PC 1 FBN25B20D10 35275064 9.99 SGD
In stock
6 - 35 6 140 - 26 - 5x2.3 56 52.68 -   1PC 1 FBN25B26D16 35275213 14.99 SGD
Shipped after 2018-06-01
6 - 35 6 150 - 27 - 5x2.3 58 54.7 -   1PC 1 FBN25B27D15 35275231 15.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 34 - 6x2.8 72 68.82 -   1PC 1 FBN25B34D18 35275371 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 34 - 6x2.8 72 68.82 20   1PC 1 FBN25B34D20 35275387 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 220 - 36 - 5x2.3 76 72.86 -   1PC 1 FBN25B36D15 35275432 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 220 - 36 - 6x2.8 76 72.86 -   1PC 1 FBN25B36D18 35275457 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 260 - 38 - 5x2.3 80 76.9 -   1PC 1 FBN25B38D16 35275484 19.99 SGD
Shipped after 2018-06-01
5 - 25 6 60 - 16 - 4x1.8 36 32.55 -   1PC 1 FBN25B16D12 35274994 8.99 SGD
In stock
4 - 28 6 80 - 19 - 3x1.4 42 38.58 -   1PC 1 FBN25B19D10 35275046 12.99 SGD
Shipped after 2018-06-01
5 - 30 6 120 - 24 - 4x1.8 52 48.65 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN25B24D12 35275143 11.99 SGD
Shipped after 2018-05-31
5 - 35 6 140 - 25 - 4x1.8 54 50.66 -   1PC 1 FBN25B25D12 35275161 11.99 SGD
Shipped after 2018-06-01
5 - 35 6 150 - 27 - 4x1.8 58 54.7 -   1PC 1 FBN25B27D12 35275222 15.99 SGD
Shipped after 2018-06-01
6 - 35 6 160 - 30 - 5x2.3 64 60.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN25B30D15 35275292 14.99 SGD
Shipped after 2018-05-31
6 20 40 8 200 - 32 - 6x2.8 68 64.78 -   1PC 1 FBN25B32D18 35275335 17.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 34 - 5x2.3 72 68.82 -   1PC 1 FBN25B34D15 35275353 19.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 34 - 5x2.3 72 68.82 -   1PC 1 FBN25B34D16 35275362 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 35 - 5x2.3 74 70.84 -   1PC 1 FBN25B35D16 35275405 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 220 - 36 - 6x2.8 76 72.86 20   1PC 1 FBN25B36D20 35275466 18.99 SGD
Shipped after 2018-06-01
6 - 30 6 120 - 24 - 5x2.3 52 48.65 -   1PC 1 FBN25B24D15 35275152 13.99 SGD
Shipped after 2018-06-01
6 - 35 6 150 - 28 - 5x2.3 60 56.71 -   1PC 1 FBN25B28D15 35275265 16.99 SGD
Shipped after 2018-06-01
4 - 25 6 70 - 17 - 3x1.4 38 34.56 -   1PC 1 FBN25B17D10 35275003 11.99 SGD
Shipped after 2018-06-01
5 - 30 6 100 - 22 - 4x1.8 48 44.62 -   1PC 1 FBN25B22D12 35275107 10.99 SGD
In stock
6 - 35 6 140 - 25 - 5x2.3 54 50.66 -   1PC 1 FBN25B25D16 35275186 17.99 SGD
Shipped after 2018-06-01
6 - 35 6 140 - 26 - 5x2.3 56 52.68 -   1PC 1 FBN25B26D15 35275204 17.99 SGD
Shipped after 2018-06-01
6 - 35 6 150 - 28 - 5x2.3 60 56.71 -   1PC 1 FBN25B28D16 35275274 16.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 35 - 5x2.3 74 70.84 -   1PC 1 FBN25B35D15 35275396 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 260 - 38 - 5x2.3 80 76.9 -   1PC 1 FBN25B38D15 35275475 19.99 SGD
Shipped after 2018-06-01
6 20 40 8 270 - 40 - 5x2.3 84 80.93 -   1PC 1 FBN25B40D15 35275511 18.99 SGD
Shipped after 2018-06-01
6 20 40 8 270 - 40 - 5x2.3 84 80.93 -   1PC 1 FBN25B40D16 35275527 23.99 SGD
Shipped after 2018-06-01
6 15 28 - 80 38.58 19 2.8 5x2.3 42 - 15   1PC 1 FBN25B19D15 88434683 9.99 SGD
In stock
5 - 25 6 70 - 17 - 4x1.8 38 34.56 -   1PC 1 FBN25B17D12 35275012 11.99 SGD
Shipped after 2018-06-01
4 - 25 6 70 - 18 - 3x1.4 40 36.57 -   1PC 1 FBN25B18D10 35275021 8.99 SGD
In stock
4 - 28 6 90 - 21 - 3x1.4 46 42.61 -   1PC 1 FBN25B21D10 35275082 10.99 SGD
Shipped after 2018-06-01
5 - 28 6 90 - 21 - 4x1.8 46 42.61 -   1PC 1 FBN25B21D12 35275091 12.99 SGD
Shipped after 2018-06-01
5 - 35 6 150 - 28 - 4x1.8 60 56.71 -   1PC 1 FBN25B28D12 35275256 14.99 SGD
Shipped after 2018-06-01
6 20 40 8 210 - 35 - 6x2.8 74 70.84 20   1PC 1 FBN25B35D20 35275423 18.99 SGD
Shipped after 2018-06-01
5 15 25 6 70 - 18 - 4x1.8 40 36.57 12   1PC 1 FBN25B18D12 35275037 8.99 SGD
In stock
6 15 30 6 100 - 22 - 5x2.3 48 44.62 15   1PC 1 FBN25B22D15 35275116 10.99 SGD
Shipped after 2018-06-01
5 15 35 6 140 - 26 - 4 x 1.8 56 52.68 12   1PC 1 FBN25B26D12 35275195 12.99 SGD
In stock
6 20 40 8 270 - 40 - 6x2.8 84 80.93 18   1PC 1 FBN25B40D18 35275536 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Torque transmission from the motor to the driven shaft
5
From Japan
On 2017-05-10 16:40:56
It was used to transfer torque from the motor to the driven shaft. Dimensions, shapes, materials, rigidity, etc. are all good.
This review is about item#88434683.
Bamboo shoot peeling machine Main spindle drive
5
From Japan
On 2016-05-04 16:50:55
It is very useful to use immediately because it has already processed shaft hole.
This review is about item#35274994.
Collecting device
3
From Japan
On 2016-03-24 09:45:16
There is no trouble.
This review is about item#35275064.
Machine drive
5
From Japan
On 2014-12-09 15:26:29
The amount is reasonable, and I am glad that keyways etc are completed.
This review is about item#35275037.
assembly
5
From Japan
On 2014-07-31 19:42:43
It is cheap and the dimensions are perfect. I was saved because I was in a hurry.
This review is about item#35274985.

Related Products