Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Communication Distance (m) Frequency (MHz) Installation Location Dimensions (Width W x Height H x Depth D) (mm) Number of Channels Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Communication Distance (m) Frequency (MHz) Installation Location Dimensions (Width W x Height H x Depth D) (mm) Number of Channels Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 50 (straight forecast) transmission/314.8MHz(FM) indoor/ or rainproof outdoors 75 X 39 x 52 (separate mounting Jig) 64th Street 1PC 1 OCH-60 35281321 -
Discontinued
[x]
0-40 - - - - - 1pc 1 OCH-M60 20362798 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the entrance of the office
5
From Japan
On 2013-07-12 17:56:06
Because the range of the transmitter's radio waves is too wide to respond to people in the lobby, I use enclosures with cardboard.
This review is about item#35281321.