Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Accessories Operating Temperature Range (deg C) Communication Distance (m) Weight (g) Frequency (MHz) Installation Location Number of Channels Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Accessories Operating Temperature Range (deg C) Communication Distance (m) Weight (g) Frequency (MHz) Installation Location Number of Channels Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indoor use only 12V alkaline battery included - About 50 (straight forecast) - transmission/314.8MHz(FM) Indoor 64th Street 12V ALKALINE BATTERY (A23/LRV08) 1 PC 1PC 1 OCH-70 35281355 -
Discontinued
[x]
- - 0-40 - 34 - - - - 1pc 1 OCH-M70 20362807 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Opening and shutting of the door to be a blind spot
3
From Japan
On 2017-05-24 10:22:42
I think that it is better for the light on the instrument side to stand out more
This review is about item#20362807.