Buy more than* S$200* and get FREE SHIPPING

Connector Driver

4.88 (16)
Weight (g)
90
Overall Length (mm)
390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD-55L 35275843 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
W pneumatic tire
5
From Japan
On 2018-04-10 08:52:54
Every time I lost the resin made thing I was using, I was irritated at work but I would like to use this to solve it.
This review is about item#24800536.
Automobile Maintenance Work
5
From Japan
On 2018-02-16 21:18:38
Using this product, the work has become very smooth.
This review is about item#24800536.
Tire air pressure check
5
From Japan
On 2018-01-18 17:20:25
Use for places where fingers and hands do not enter. Working time went up.
This review is about item#35275843.
Mounting the inner cap of the mini bus
5
From Japan
On 2017-11-04 15:23:47
It is convenient for attaching the tube cap of the inner tire of private owned microbus. When this is not there, the hand gets hurt, and if it drops it was hard to find.
This review is about item#24800536.
Remove the truck double tire valve.
5
From Japan
On 2017-10-14 17:46:40
It is just right length. It is good for detaching the tires of truck double tires and agricultural machine tires. When you remove it, you can leave it as it is after adjusting the air pressure etc, so you can remove it by hand, so you will not lose it by dropping it. I arrived where the man's hand does not enter and it was Ok.
This review is about item#24800536.
Air pressure adjustment
5
From Japan
On 2017-06-04 18:05:12
It is very good. I wanted to be more quickly.
This review is about item#35275843.
Maintenance of heavy duty trucks
5
From Japan
On 2017-04-15 18:33:22
Storage is also perfect in size to enter the tool box. I am satisfied because it fits all caps.
This review is about item#24800536.
Double tire pressure check, replenishment
5
From Japan
On 2017-03-21 19:28:15
With this, you will no longer drop the cap inside the wheel and you can shorten the time.
This review is about item#35275843.
Truck's Double Tire Air Valve Cap Attachment
5
From Japan
On 2017-02-17 16:58:38
It is very convenient that you can attach and detach the cap in a short time that you have worked by pushing your hand to a narrow place. Especially in case of 12 inch tires I think that it is a necessity.
This review is about item#35275843.
Opening and closing the valve cap of a car tire
5
From Japan
On 2016-07-12 08:15:10
It is very useful for opening and closing the valve cap in a narrow gap.
This review is about item#35275843.

Related Products