Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Lever Set

Purpose
The tire bead grooves on right and left side are thinner, so damages to the tire get less and also removing the tire from the rim got easier by only moving the lever to the side., The tire bead grooves on right and left side are thinner, so damages to the tire get less and also removing the tire from the rim got easier by only moving the lever to the side., The tire bead grooves on right and left side are thinner, so damages to the tire get less and also removing the tire from the rim got easier by only moving the lever to the side., The left and right bead mounting groove have been thinned, which leads to less deformation in the tires; moving the lever horizontally makes it easy to remove the tires from the rim.
Dimension B1 (mm)
20, 20
Dimensions B2 (mm)
30, 30
Dimensions T2 (mm)
8, 8
Dimensions T1 (mm)
6, 6
Weight (g/pc)
22, 22
Dimension S (mm)
(Table) 9, (back) 10, (Front) 9, (Back) 10
Overall Length L (mm)
135, 135
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 CTR12 35281066 16.99 SGD
In stock
ADD TO CART

Related Products