Buy more than* S$200* and get FREE SHIPPING

Pedal Wrench

Dimensions T2 (mm)
8, 8
Dimensions T1 (mm)
4.5, 4.5
Dimension W (mm)
25, 25
Dimensions D (mm)
56, 56
Dimension S (mm)
15, 15
Dimensions L (mm)
300, 300
Weight (g)
270, 270
Size
15
...see all>
Product Options
ADD TO CART
Point Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5, 22.5 1PC 1 CP2-15A 35281075 45.99 SGD
In stock
67.5, 67.5 1PC 1 CP2-15B 35281084 45.99 SGD
In stock
ADD TO CART

Related Products