Buy more than* S$200* and get FREE SHIPPING

PEDAL WRENCH (CROWFOOT WRENCH TYPE)

Caution
Torque wrench is sold separately., Torque wrench is sold separately., Torque wrench is sold separately.
Purpose
By using together with a torque wrench, torque control during mounting work of the pedal is possible., By using together with a torque wrench, torque control during mounting work of the pedal is possible., By using together with a torque wrench, torque control during mounting work of the pedal is possible.
Outlet Corner (sq.)
9.5
Dimensions T2 (mm)
11
Dimensions T1 (mm)
4.5
Dimension D2 (mm)
22
Dimension D1 (mm)
56
Dimensions B (mm)
35
Dimension S (mm)
15
Dimensions L (mm)
69.5
Weight (g)
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP1-15 35281093 44.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products