Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Light Combination Wrenches

5.00 (3)
Caution
Please note not to put too much force, since the unit is long and thin., Please note not to put too much force, since the unit is long and thin., Please note not to put too much force, since the unit is long and thin., Because of its longer length and thin mouth, please be careful not to apply too much force on it.
...see all>
Product Options
ADD TO CART
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5, 4.5 3, 3 11.5, 11.5 18, 18 8, 8 150, 150 25, 25 1PC 1 MS3-08T 35281267 8.99 SGD
In stock
5.5, 5.5 3, 3 14.5, 14.5 21.5, 21.5 10, 10 180, 180 40, 40 1PC 1 MS3-10T 35281276 9.99 SGD
In stock
8, 8 4.2, 4.2 21, 21 32, 32 15, 15 240, 240 105, 105 1PC 1 MS3-15T 35281285 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance (when adjusting front brake)
5
From Japan
On 2018-02-27 22:41:55
Items indispensable for loosening or tightening the locking nut of the front brake. As expected it can also be tightened with KTC, tightening. So I bought another one for home w
This review is about item#35281267.
Opening and closing of caliper breather
5
From Japan
On 2017-02-03 22:32:07
When exchanging the brake oil of the motorcycle, I tighten or loosen the breather of the brake caliper, but if it is an ordinary glasses wrench, the thickness of the wrench will disturb and I can not insert the discharge tube all the way. On that point, this thin wrench is very handy as it can be inserted all the way in.
This review is about item#35281267.
Tire exchange
5
From Japan
On 2015-01-01 23:29:40
Ideal for tire change in Brompton.
This review is about item#35281285.

Related Products