Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rolling Smart, Spare Tape

5.00 (2)
Purpose
For clothes
AS ONE Part Number
1-9877-11
Roll Core Inner Diameter (mm)
45
Tape Width (mm)
100
Type
Refill paper
Specification
50 laps
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2Roll) 1 C2420 33480431 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Take clothing deposits
5
From Japan
On 2018-02-08 14:57:31
It is light and easy to handle. It's better to compare with other companies.
This review is about item#33480431.
It is an essential item for cat's hairpiece. I am taking hair such as clothes.
5
From Japan
On 2017-01-28 17:21:24
It is very useful. I can not take animal hair unless it is this.
This review is about item#33480431.

Related Products