Buy more than* S$200* and get FREE SHIPPING

Rolling High-Grade Adhesive, Spare Tape

4.88 (8)
Catch-Phrase
A big hit even in the office! adhesive type refill paper
Roll Core Inner Diameter (mm)
38
Number of Rolls
80
Tape Width (mm)
160
Material
Spike dot adhesive processing paper
Specification
Refill tape for C3320, C3310
...see all
Product Options
ADD TO CART
AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8075-03 342-2852 1Bag(3Roll) 1 C3330 33480876 18.85 SGD
In stock
- 328-1809 1Box(10Roll) 1 C3050 35528044 58.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Cleaning of carpet
5
From Japan
On 2015-11-18 15:07:33
Well you get. No problem. Also Buy.
This review is about item#35528044.
cleaning
5
From Japan
On 2015-10-30 11:57:25
Dust is the best even better get in.
This review is about item#35528044.
In the home
5
From Japan
On 2015-07-24 20:31:57
Since than the adhesive force is high commercial cheap it has been very useful. In addition to repeater.
This review is about item#35528044.
Floor cleaning (carpet tiles)
5
From Japan
On 2015-02-26 13:13:23
Price was temporarily use the cheap stuff so different, but it was returned for reasons of - with garbage not cut properly is bad. It is without stress can be used satisfaction of those little price spanned.
This review is about item#35528044.
To take the hair loss of a pet to get to the carpet and clothing
5
From Japan
On 2014-12-24 10:02:23
I think this is recommended for people who have a pet. But it's so far I vacuum cleaner pet hair to get to the carpet and clothing that can not be taken in the carpet had also taken on time rag awkward the tightly squeezed ... or or always carry a packing tape taken, this strength cleaning time so take a quick that it is pressure-sensitive adhesive tape has also been shortened. There've also used other than the other manufacturers and Nitoms's strong adhesive, but the adhesive force this strength adhesive tape at the moment is kana No. 1!
This review is about item#35528044.
Cleaning of the floor around the shredder
4
From Japan
On 2014-05-21 13:19:04
Around shredder, I use for cleaning because the small debris cluttered. It was good to be purchased at a low cost. When you cut, I think that survive with little more cut easily, it has been reduced one 1 ☆.
This review is about item#33480876.
Carpet cleaning
5
From Japan
On 2013-11-18 08:18:17
Hair so interesting was taken. Improvements do not buy I orientation to insert the flop.
This review is about item#35528044.
For cleaning
5
From Japan
On 2013-04-24 14:27:22
very good
This review is about item#35528044.

Related Products