Buy more than* S$200* and get FREE SHIPPING

Sticky Roller

5.00 (1)
2015 Trusco Published Pages
4 1927
2014 TRUSCO Published Page
3-0942
AS ONE Part Number
1-8075-04
Roll Core Inner Diameter (mm)
76.5
Tape Width (mm)
187
Overall Length (mm)
560-1030
Type
Body telescopic type
TRUSCO Part Number
356-0597
Specification
Strong bonding, elasticity
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C3250 33480946 53.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will surround the pet's hair!
5
From Japan
On 2016-07-26 18:24:48
Once on the floor there is too tacky and once you put a little fine hair with a jacket it is in good condition! It is!
This review is about item#33480946.

Related Products