Buy more than* S$200* and get FREE SHIPPING

Carpet Cleaning Roll Tape

4.00 (2)
Roll Core Inner Diameter (mm)
76.5
Tape Width (mm)
187
...see all>
Product Options
ADD TO CART
Number of Rolls Compatible Body Mass (g/pack) TRUSCO Part Number Body Dimensions (mm) Type Remarks Weight (g) Length AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Rolls Compatible Body Mass (g/pack) TRUSCO Part Number Body Dimensions (mm) Type Remarks Weight (g) Length AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 C2850, C3250 - 356-0601 - - - - - 1-8075-05 1Bag(3Roll) 1 C3260 33481025 41.99 SGD
In stock
50 C2850,C3250 750 303-5212 270x240x85 Standard Special perforated 750 Width 187mmx50m Zhou winding - 1Pack(3Roll) 1 C2860 35527983 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Office floor cleaning
5
From Japan
On 2017-04-24 11:39:10
I thought that it was a cheap one and bought it! Usability is also good.
This review is about item#35527983.
Cleaning the office
3
From Japan
On 2015-03-05 10:25:58
Especially suitable for removing fine dust and pet's hair by sticking. Place where cutting is easy is also good. However, it is troublesome that the corner will be removed from the main body often when using it.
This review is about item#33481025.

Related Products