Buy more than* S$200* and get FREE SHIPPING

S1DX Timer

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Time Limit Contact
2c
...see all
Product Options
ADD TO CART
Item Number Impact Resistance (Malfunction) Ambient Humidity Rated Frequency (Hz) Impact Resistance Time Specification Recovery Time Contact Resistance (mohm) Terminal Shape Model Number Rated Voltage (V) Operating Ambient Temperature (deg C) Rated Power Consumption Rated Control Capacity Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Item Number Impact Resistance (Malfunction) Ambient Humidity Rated Frequency (Hz) Impact Resistance Time Specification Recovery Time Contact Resistance (mohm) Terminal Shape Model Number Rated Voltage (V) Operating Ambient Temperature (deg C) Rated Power Consumption Rated Control Capacity Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more 3-60 seconds - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C60S-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11012 35286851 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C3M-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX11061 35286763 40.03 SGD
Shipped after 2017-01-24
ADX11104 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 1s - Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C1S-AC120V 35286483 44.44 SGD
In stock
ADX11145 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 1 to 30min 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C30M-AC220V 35286684 44.44 SGD
In stock
ADX11174 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 1 to 30s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C30S-AC120V 35286526 44.44 SGD
In stock
ADX11185 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 3 to 60min 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C60M-AC220V 35286693 44.44 SGD
Shipped after 2017-01-24
ADX11114 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 3 to 60s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C60S-AC120V 35286535 44.44 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more 1-30 seconds - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C30S-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11071 35286745 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C5S-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX110E2 35286824 40.03 SGD
Shipped after 2017-01-24
ADX111A4 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.05 to 0.5s - Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C0.5S-AC120V 35286474 44.44 SGD
Shipped after 2017-01-24
ADX11144 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 1 to 30min 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C30M-AC120V 35286562 44.44 SGD
In stock
ADX11165 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3min - Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C3M-AC220V 35286666 44.44 SGD
Shipped after 2017-01-26
ADX11175 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 1 to 30s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C30S-AC220V 35286641 44.44 SGD
In stock
ADX11194 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3h 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C3H-AC120V 35286587 44.44 SGD
In stock
ADX11195 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3h 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C3H-AC220V 35286702 44.44 SGD
Shipped after 2017-01-24
ADX11115 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 3 to 60s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C60S-AC220V 35286657 44.44 SGD
Shipped after 2017-01-23
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more 3-60 seconds - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C60S-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11011 35286754 40.03 SGD
Shipped after 2017-01-24
ADX111A5 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.05 to 0.5s - Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C0.5S-AC220V 35286596 44.44 SGD
Shipped after 2017-01-24
ADX11105 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 1s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C1S-AC220V 35286605 44.44 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C10M-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11032 35286876 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C10S-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11051 35286736 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C3M-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX11062 35286867 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more 1-30 seconds - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C30S-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11072 35286842 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more 3 (60 minutes) - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C60M-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11081 35286781 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more 3 (60 minutes) - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C60M-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX11082 35286894 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C5S-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX110E1 35286727 40.03 SGD
Shipped after 2017-05-11
ADX11134 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.5 to 10min 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C10M-AC120V 35286553 44.44 SGD
In stock
ADX11164 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3min 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C3M-AC120V 35286544 44.44 SGD
In stock
ADX11184 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 3 to 60min - Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C60M-AC120V 35286571 44.44 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C1S-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11002 35286806 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C3S-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX11021 35286711 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C10M-DC12V DC12 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11031 35286772 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C30M-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX11042 35286885 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C0.5S-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADX110A2 35286797 40.03 SGD
Shipped after 2017-01-24
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3 seconds 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C3S-AC220V AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 ADX11125 35286614 44.44 SGD
Shipped after 2017-01-24
ADX11135 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.5 to 10min 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C10M-AC220V 35286675 44.44 SGD
Shipped after 2017-01-24
ADX11154 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.5 to 10s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC100-120 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C10S-AC120V 35286517 44.44 SGD
In stock
ADX11155 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) For both 50 and 60 980m / s <sup> 2 </ sup> (100G) or more 0.5 to 10s 0.1 seconds or less Initial / 100 or less (at DC6V1A) Plug-in termination - AC200-220 -10 to +50(Non-condensing) 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 S1DX-A2C10S-AC220V 35286632 44.44 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) more 80 to 85%RH(at20deg C) - 980m / s <sup> 2 </ sup> (100G) or more - - Initial / 100 or less (at DC6V1A) Plug-in termination S1DX-A2C10S-DC24V DC24 -10 to +50(Non-condensing) Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11052 35286833 40.03 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) or more 80 - 85% RH (at20 deg C) 50/60 shared 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3 seconds 0.1 seconds or less Initial / 100 or less (DC6V1A) Plug-in termination S1DX-A2C3S-AC120V AC100-120 (Non-condensing) -10 to +50 3VA following 7A 250V AC (resistive load) ON-delay AC type   1PC 1 ADX11124 35286492 44.44 SGD
In stock
- 98m / s <sup> 2 </ sup> (10G) or more 80 - 85% RH (at20 deg C) - 980m / s <sup> 2 </ sup> (100G) or more 0.1 to 3 seconds 0.1 seconds or less Initial / 100 or less (DC6V1A) Plug-in termination S1DX-A2C3S-DC24V DC24 (Non-condensing) -10 to +50 Less than 2W 7A 250V AC (resistive load) ON-delay type DC   1PC 1 ADX11022 35286815 40.03 SGD
In stock
ADX111E4 Above 98m/s<SUP>2</SUP> 80-85% RH (at 20 degree c) 50/60 shared use Above 980m/s<SUP>2</SUP> 0.2 - 5s Less than 0.1 seconds INITIAL / 100 or less (DC6V1A) Plug-in terminal - AC100-120 -10 to + 50 (Non-condensing) Below 3 VA 7A 250 V AC (RESISTIVE LOAD) On-delay AC type   1PC 1 S1DX-A2C5S-AC120V 35286501 44.44 SGD
In stock
ADX111E5 Above 98m/s<SUP>2</SUP> 80-85% RH (at 20 degree c) 50/60 shared use Above 980m/s<SUP>2</SUP> 0.2 - 5s Less than 0.1 seconds INITIAL / 100 or less (DC6V1A) Plug-in terminal - AC200-220 -10 to + 50 (Non-condensing) Below 3 VA 7A 250 V AC (RESISTIVE LOAD) On-delay AC type   1PC 1 S1DX-A2C5S-AC220V 35286623 44.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Control of the machine
4
From Japan
On 2015-01-02 22:00:56
I am pretty satisfied with the precision
This review is about item#35286684.
From putting sw, a certain period of time time setting for turning the motor.
5
From Japan
On 2014-12-22 16:57:31
Because of the type of timer that has been used until now you have the red line is drawn transparent plastic on top of the scale display, difficult to see the set time, set in the eyes of the elderly is not visible, but it was impossible, this time of the timer numbers also, setting display also clearly visible, was saved. From now on, the timer I am embarrassed to this type.
This review is about item#35286736.
For the control panel of animal husbandry relationship
5
From Japan
On 2014-09-18 18:55:46
I bought for the control panel of the repair of dairy relationship, but to enter the early hand prices affordable was good. Because dairy farmers are using the same control panel is more, as a preliminary for repair I think that trying to buy to continue.
This review is about item#35286632.
Toilet for the heater of home use in the device is turned OFF at a constant time.
5
From Japan
On 2014-02-18 22:55:42
We are firmly in the price of the split. The robustness of the body is good, but I think that the robustness of the socket is not enough. Functionally is satisfaction. It is sufficient because it does not do so precise time setting.
This review is about item#35286562.
Limit public baths of the discharge amount of hot water
5
From Japan
On 2013-06-19 16:39:16
It was purchased as a preliminary, but the price is was saved inexpensive.
This review is about item#35286684.

Related Products